Beli selongsong kabel tahan panas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Fiberglass Sleeving
    Mulai

    Rp900

    Fort Fiberglass Sleeving
    Deskripsi:
    selongsong kabel tahan panas
    atribut:
    • Length (m): 1
    • Material: PVC Fiberglass
    • Breakdown Voltage (kV): 2.5
    • Temperature (°C): 130 or (-25)
    • Standard: IEC60684-1
  2. monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    Mulai

    Rp84.900

    monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  3. Everlasting Fiberglass Square Braided
    Mulai

    Rp349.900

  4. Fort Selongsong Pelapis Kabel
    Mulai

    Rp169.900

    Fort Selongsong Pelapis Kabel
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  5. monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Mulai

    Rp28.900

    monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  6. Panduit Selongsong Pelapis Kabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Panduit Selongsong Pelapis Kabel
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  7. Sumitomo Electric Heat Shrink Tube, UL Standard Product
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Sumitomo Electric Heat Shrink Tube, UL Standard Product
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  8. Fort Heat Shrink Tubing
    Mulai

    Rp1.499.900

    Fort Heat Shrink Tubing
    atribut:
    • Voltage (V): 1000
    • Temperature Range (°C): -55 to 125
    • Inner Diameter (mm): 100
    • Width (mm): 160
  9. EWIG Heat Shrink Tube
    Mulai

    Rp3.900

    EWIG Heat Shrink Tube
    atribut:
    • Size (mm): 10
  10. TECHFLEX Expandable Cable Sleeving
    Mulai

    Rp349.900

    TECHFLEX Expandable Cable Sleeving
    Deskripsi:
    This expandable cable sleeving is suitable for general purpose applications, such as organizing wire in homes and offices or protecting conduit in electrical systems. It protects conductors from abrasion, UV, and chemical damage. This sleeving stretches to several times its resting diameter to bundle large conductors or long runs. Wire, cable, and hose are pulled through the sleeving to form bundles.
    atribut:
    • UNSPSC: 39121713
    • Closure Type: No Closure
    • Expandable: Yes
  11. WURTH Insulation Tube Heat Shrink
    Mulai

    Rp3.900

    WURTH Insulation Tube Heat Shrink
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  12. INDOMAKERS Heat Shrink Tube
    Mulai

    Rp1.900

    INDOMAKERS Heat Shrink Tube
    atribut:
    • Length (mm): 100
    • Max Voltage Isolation (V): 600
    • Maximum Temperature Protection (°C): 125
  13. monotaro Contraction Tube (Selongsong Bakar)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp16.900

    monotaro Contraction Tube (Selongsong Bakar)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  14. DV Heat Srink
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

Daftar Harga selongsong kabel tahan panas Terbaru March 2026
Fort Fiberglass SleevingRp900
monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)Rp84.900
Everlasting Fiberglass Square BraidedRp349.900
Fort Selongsong Pelapis KabelRp169.900
monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)Rp28.900
Panduit Selongsong Pelapis KabelRp309.900
Sumitomo Electric Heat Shrink Tube, UL Standard ProductRp249.900
Fort Heat Shrink TubingRp1.499.900
MASKO Selongsong KabelRp2.900
EWIG Heat Shrink TubeRp3.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)