monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp94.900
Spesifikasi
Before shrinkage of the inside diameter ( phi mm)1.5,2.5,3.0,4.5,6.5,10.7,12.7
Ratio0.0840277777777778
CharacteristicInsulation
Contraction Completion Temperature (°C)110
Length (m)1
Continuous Use Temperature (°C)-55 to 125
Set Content7 1 each size
Shrinkage Start Temperature (°C)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
At the beginning of the shrinking process, please make sure that the ventilation of the work area is being carried out. Please make sure that the coating object can tolerate to heat shrinkage temperature. Please working by the addition of residual heat, if necessary since there is a case to be taken heat by the coating.
Feature
Insulation of the wire terminal-wire connecting portion, protection, you can reinforcement.

Ulasan Produk

Tidak ada ulasan