INGERSOLL RAND Main Line Compressed Air Filter (Filter Udara)

Sebelum PPN:
Rp8.799.900 - Rp18.999.900
Spesifikasi
UNSPSC40161504
Air Flow DirectionLeft to Right
Air Outlet TypeNPT
Body MaterialAluminium
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl MaterialAluminium
Gauge IncludedNo
IncludesInternal Drain; Pressure Differential Gauge
Maximum Operating Pressure (psi)250
Maximum Operating Temperature (°F)176
Minimum Operating Temperature (°F)34
Number of Air Inlets1
Number of Air Outlets1
SeriesF
StandardsISO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coalescing air filters remove oil from the compressed air in a supply line. They are used in applications that require high air quality such as pneumatic conveying systems and paint-spraying tools. A particulate filter is often installed upstream from this filter to remove larger particles and prevent premature wear on these more specialized filters.
Feature
Compressed Air Filter Filter Type Coalescing Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Flow Rate 45 cfm Maximum Operating Pressure 250 psi Maximum Operating Temperature 176 Degrees F Overall Width 3 7/8 in Overall Height 11 1/16 in Drain Included Yes Filter Bowl Material Aluminum Drain Type Automatic Series F Differential Pressure Indicator Included Yes Air Flow Direction Left to Right Air Outlet Size 3/4 in Air Outlet Type NPT Body Material Aluminum

Ulasan Produk

Tidak ada ulasan