Alide Gas Detector Selenoid Valve
#Grup produk P117250336
Sebelum PPN:
Rp1.199.900 - Rp1.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Additional Functions | Compatible with 433 wireless networks, Internet of Things (4G/NB), and wired connections. (Gas Detector) |
|---|---|
| Alarm Concentration | Natural Gas 8% LEL (Gas Detector) |
| Alarm Type | Sound and Light (Gas Detector) |
| Body Material | Brass (Solenoid Valve) |
| Close Time (s) | < 1 (Solenoid Valve) |
| Humidity (%RH) | Up to 93 (Gas Detector); = 93 (Solenoid Valve) |
| Implementation Standard | GB15322.2-2019 (Gas Detector); GB/T 3836.1-2021 & GB/T 3836.9-2021 (explosion-proof standard) (Solenoid Valve) |
| Measurement Range | 0-20% LEL (Gas Detector) |
| Model Solenoid Valve | Pipeline Electromagnetic Valve |
| Operating Environment (°C) | 0 to 55 (Gas Detector); -25 to 55 (Solenoid Valve) |
| Operating Voltage (V) | AC 220 ± 15%, 50Hz (Gas Detector) |
| Operating Voltage (W) | < 2.5 (Solenoid Valve) |
| Power Consumption (W) | < 2.5 (Gas Detector) |
| Response Time (s) | < 30 (Gas Detector) |
| Seal | NBR rubber (Solenoid Valve) |
| Valve Control (V) | DC9 to 12 Pulse Current (Solenoid Valve) |
| Valve Specification | 4 point, 6 point, 1 inch (Solenoid Valve) |
| Working Pressure (kPa) | 100 (Solenoid Valve) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Alide Gas Detector
The Alide Gas Detector is a highly sensitive gas leak detector designed to detect various gases, including methane, propane, natural gas, and LPG. With an audible and light alarm system, this device provides early warning of potential gas leaks to prevent accidents.
Solenoid Valve Alide
The Alide Solenoid Valve is an automatic electromagnetic valve designed for gas piping systems, ideal for controlling the flow of city gas, natural gas, and LPG. It features quick-closing technology and is designed for high safety in accordance with industrial explosion-proof standards.
The Alide Gas Detector is a highly sensitive gas leak detector designed to detect various gases, including methane, propane, natural gas, and LPG. With an audible and light alarm system, this device provides early warning of potential gas leaks to prevent accidents.
Solenoid Valve Alide
The Alide Solenoid Valve is an automatic electromagnetic valve designed for gas piping systems, ideal for controlling the flow of city gas, natural gas, and LPG. It features quick-closing technology and is designed for high safety in accordance with industrial explosion-proof standards.
Warning
Image on this page only as Representative Image, Please check the specifications of each model, size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Alide%20Gas%20Detector%20Selenoid%20Valve/9cP117250336-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
