Beli rtd pt100 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEMPCO Threaded RTD Prob
    Mulai

    Rp3.099.900

    TEMPCO Threaded RTD Prob
    Deskripsi:
    These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±0.15/±0.06 ohm at 0
    • Brand: TEMPCO
    • Connector Type: Connection Head with Terminal Block
    • Fitting Type (inch): 1/2 MNPT
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Head Connection (inch): 1/2 MNPT
    • Head Material: Aluminium
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 200
    • Maximum Temperature (°F): 392
    • Minimum Temperature (°C): -18
    • Minimum Temperature (°F): 0
    • Number of wires: 3-Wire
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Sheath Material: 316 Stainless Steel
    • Process Mounting (inch): 1/2 NPT
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire Pt100
    • Sensor Type: RTD
    • Temperature Range (°C): -18 to 200
    • Temperature Range (°F): 0 to 392
  2. TEMPCO Flex-Wire RTD Prob
    Mulai

    Rp659.900

    TEMPCO Flex-Wire RTD Prob
    Deskripsi:
    These flex-wire RTD probes are made with coatings that allow them to be immersed in water, steam, or other liquids and gases. They are used to measure the temperature of fluid, gas, or gel in industrial applications and production environments.
    atribut:
    • Brand: TEMPCO
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Probe Bend: Straight
  3. RS PRO Pt100 Sensor Pt100 Class B
    Mulai

    Rp3.499.900

    RS PRO Pt100 Sensor Pt100 Class B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. REED INSTRUMENTS Handheld RTD Prob
    Mulai

    Rp3.299.900

    REED INSTRUMENTS Handheld RTD Prob
    Deskripsi:
    Handheld RTD thermistor probes have a straight or coiled cable with a terminal connection like a mini plug or 3-pin connector that connects them with a meter or receiver. Different thermistor types can be used to measure varying temperature ranges, and various wire insulation and sensor materials can be used for multiple resistance properties. Typically built with durable plastic or steel handles, these probes are commonly used for manual inspection, maintenance, and other general temperature measurements.
    atribut:
    • UNSPSC: 41111905
    • Accuracy (°C): ±0.1% Reading +0.4
    • Accuracy (°F): ±0.1% Reading +0.4
    • Brand: REED INSTRUMENTS
    • Cable Length (ft.inch): 3'2\"
    • Cable Material: Polyurethane
    • Connector Type: 5-Pin
    • For Air: No
    • For Application: Food ServiceIndustrial and Commercial Temperature ApplicationsMedicalPharmaceuticalR&D and Educational Establishments
    • For Gases: No
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: Yes
    • Handle Material: Plastic
    • Handle Type: Straight Handle
    • Maximum Temperature (°C): 300
    • Maximum Temperature (°F): 572
    • Minimum Temperature (°C): -100
    • Minimum Temperature (°F): -148
    • Opening Diameter (inch): 0.12
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.094
    • Probe Length (inch): 4.91
    • Probe Sheath Material: Stainless Steel
    • Probe Size (inch): 3/32x4-29/32
    • Response Time (s): 2x/
    • Rtd Type: Pt100 (385)
    • Sensor Type: RTD
    • Temperature Range (°C): -100 to 300
    • Temperature Range (°F): -148 to 572
  5. SANSYO Resistance Temperature Detector (RTD) Pt100 (Sensor Suhu)
    Mulai

    Rp3.499.900

    SANSYO Resistance Temperature Detector (RTD) Pt100 (Sensor Suhu)
    Deskripsi:
    High precision. JIS C 1604 1mA Class B.* Install the sleeve so that the temperature is 60 ° C or less.
    atribut:
    • Crimp Terminal: M-3
    • Lead Wire (m): 3
    • Operating Temperature Range (°C): -20~200
  6. WEIDMULLER Resistance Temperature Sensors (RTD)
    Mulai

    Rp5.899.900

    WEIDMULLER Resistance Temperature Sensors (RTD)
    atribut:
    • Length (mm): 92.4
    • Length (inch): 3.638
    • Depth (mm): 112.4
    • Depth (inch): 4.425
  7. RS PRO PT100 RTD Sensor
    Mulai

    Rp179.900

    RS PRO PT100 RTD Sensor
    Deskripsi:
    RS Pro 4 Wire Pt100 PRT Silicone Patch SensorFrom RS Pro a high-quality and reliable Pt100 PRT (Platinum Resistance Thermometer) or RTD (Resistance Temperature Detector). This Pt100 RTD has a sensing element that is encased in silicone rubber patch so it can be used to measure the temperatures on surfaces. The twisted leads are 4 core with a durable and flexible Teflon insulation. This platinum resistance thermometer provides accurate and reliable temperature measurement for a wide range of applications.ApplicationsThese Pt100 PRT silicone patch sensors with their compact and versatile design are most commonly used in pipe or surface measurement.
    atribut:
    • Sensor Type: PT100
    • Thermocouple Type: PT 100
  8. Endress Hauser PT100 RTD Sensor (Pendeteksi Suhu)
    Mulai

    Rp20.999.900

    Endress Hauser PT100 RTD Sensor (Pendeteksi Suhu)
    Deskripsi:
    iTHERM ModuLine TM121Industrial modular thermometerTM121-AACCB2B2GC3A1A1Fundamental metric RTD/TC thermometer with welded thermowell for a wide range of industrial applications
    atribut:
    • Accuracy: Class A acc. to IEC 60751 Class B acc. to IEC 60751 Class standard acc. to ASTM E230 Class 2 acc. to IEC 60584-2
    • Characteristic/Application: metric style modular temperature assembly universal range of application with neck incl. thermowell / protection tube (metal)
    • Insert/Probe: Basis Sensortechnologie
    • Integration Head Transmitter: yes (4 … 20 mA; HART)
    • Maximum Immersion Length on Request (mm): up to 1.000,0 (39inch)
    • Maximum Process Pressure: (static) depending on the configuration
    • Measuring Principle: Resistance Temperature Detector
    • Measuring/Application Task: Thermometer
    • Operating Temperature Range (°C): Basic PT100 TF: -50 to 200; Typ K: max. 1.100
    • Operating Temperature Range (°F): Basic PT100 TF: -58 to 392; Typ K: max. 2.012
    • Outer Diameter Protection Tube/Insert (mm): Thermowell: 9x1.25; 11x2
    • Process Connection: Thread: G1/2inch, NPT1/2inch, M20x1.5, M27x2, M33x2, Compression fitting: NPT1/2inch, G1/2inch, G1inch, Flansche: DN25 DN40 B1, ASME 1inch 150 RF, ASME 1inch 300 RF, ASME 1 1/2inch 150 RF, ASME 2inch 150 RF, ASME 2inch 300 RF
    • Protection Tube/Thermowell Material: 316L (1.4404)
    • Response Time (s): t90 around 100, depending on configuration
    • Thermowell/Protection Tube: welded protection tube
    • Tip Shape: straight
  9. G-Safe Back Support Belt (Pelindung Punggung)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp119.900

    G-Safe Back Support Belt (Pelindung Punggung)
    Deskripsi:
    Untuk para pekerja yang sering mengangkat beban berat, perlengkapan safety yang satu ini wajib digunakan. Ya, back support merupakan alat keselamatan untuk melindungi tubuh bagian belakang, seperti pinggul, pinggang, punggung, dan tulang belakang.Alat ini cukup mudah digunakan. Menggunakan alat ini selama beraktivitas di lingkungan kerja bisa meminimalisir gangguan tubuh bagian belakang. Fasilitas safety yang satu ini digunakan untuk melindungi tubuh bagian belakang, seperti misalnya pinggul, pinggang, punggung, dan area di sekitarnya. Banyak digunakan oleh pekerja yang sering mengangkat beban berat dalam aktivitas kerja sehari hari.
    atribut:
    • Type: G-SAFE Back Support
  10. RS PRO Pt100 Sensor Class A
    Mulai

    Rp409.900

    RS PRO Pt100 Sensor Class A
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. Non Brand Temperature Sensor
    Mulai

    Rp259.900

    Non Brand Temperature Sensor
    atribut:
    • Cable Length (m): 2
    • Probe Length (mm): 98
    • Probe Diameter (mm): 5
    • Probe Material: Stainless
    • Measurement Range (°C): -50 to 400 (-58-752 F)
    • Thread: M8 with nut
  12. LOVE Flex-Wire RTD Prob
    Mulai

    Rp8.599.900

    LOVE Flex-Wire RTD Prob
    Deskripsi:
    These flex-wire RTD probes are made with coatings that allow them to be immersed in water, steam, or other liquids and gases. They are used to measure the temperature of fluid, gas, or gel in industrial applications and production environments.
    atribut:
    • UNSPSC: 41111905
    • Accuracy (°C): ±0.30/±0.12 ohm at 0
    • Brand: LOVE
    • Cable Length (ft.inch): 2'10\"
    • Connector Type: Bare Wire
    • For Air: Yes
    • For Application: Air DuctsBearing TemperatureElectric Generating PlantsEnvironmental Test ChambersFood ProcessingOil Temperature IndicatorOvensPetroleum & Chemical ProcessingPharmaceutical ManufacturingPlastic MoldingSoldering Equipment
    • For Gases: Yes
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: No
    • Includes Signal Converter: No
    • Includes Thermowell: No
    • Maximum Temperature (°C): 650
    • Maximum Temperature (°F): 1202
    • Minimum Temperature (°C): -200
    • Minimum Temperature (°F): -328
    • Number of wires: 3-Wire
    • Opening Diameter (inch): 0.125
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.25
    • Probe Length (inch): 6
    • Probe Sheath Material: 304 Stainless Steel
    • Probe Size (inch): 1/4x6
    • Resistance (ohm): 100
    • Rtd Type: 3-Wire 100 ohm
    • Sensor Type: RTD
    • Temperature Range (°C): -200 to 650
    • Temperature Range (°F): -328 to 1,202
  13. JUMO PT100 Temperature Sensor (Pendeteksi Suhu)
    Mulai

    Rp5.399.900

    JUMO PT100 Temperature Sensor (Pendeteksi Suhu)
    Deskripsi:
    Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protection
    atribut:
    • Probe Diameter (mm): 6
    • Sensor Type: PT100
  14. TESTO Stainless Steel Food Probe
    Mulai

    Rp3.999.900

    TESTO Stainless Steel Food Probe
    Deskripsi:
    Product Includes: 1 x stainless steel food probe (Pt100) with PTB approval, including fixed cable (cable length 1.5 m).
    atribut:
    • Diameter Probe shaft (mm): 4
    • Fixed Cable: yes
    • Product/Housing Material: Stainless steel
  15. RS PRO RS PRO PT100 RTD Sensor, Class B
    Mulai

    Rp1.999.900

    RS PRO RS PRO PT100 RTD Sensor, Class B
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Druck RTD Interface with PT100 p
    Mulai

    Rp39.999.900

    Druck RTD Interface with PT100 p
    Deskripsi:
    Druck Optional remote RTD temperature interface/probe. Provides plug-and-play temperature measurement capability and allows the unit to display as resistance or temperature. Excellent stability High accuracy output
    atribut:
    • AS ONE Part Number: 65-7914-75
  17. OMRON Temperature Sensor Regular-Use Type E52 (Sensor Suhu)
    Mulai

    Rp1.099.900

    OMRON Temperature Sensor Regular-Use Type E52 (Sensor Suhu)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
  18. GENIUS Torx Key Wrench Set Extra Long Tamperproof (Kunci L Bintang)
    Mulai

    Rp429.900

    GENIUS Torx Key Wrench Set Extra Long Tamperproof (Kunci L Bintang)
    atribut:
    • Material: Chrome Vanadium Steel
    • Include: Plastic Holder
Daftar Harga rtd pt100 Terbaru October 2026
TEMPCO Threaded RTD ProbRp3.099.900
TEMPCO Flex-Wire RTD ProbRp659.900
RS PRO Pt100 Sensor Pt100 Class BRp3.499.900
REED INSTRUMENTS Handheld RTD ProbRp3.299.900
SANSYO Resistance Temperature Detector (RTD) Pt100 (Sensor Suhu)Rp3.499.900
OMRON Temperature Sensor Accessory E52 SeriesRp85.900
WEIDMULLER Resistance Temperature Sensors (RTD)Rp5.899.900
RS PRO PT100 RTD SensorRp179.900
Endress Hauser PT100 RTD Sensor (Pendeteksi Suhu)Rp20.999.900
G-Safe Back Support Belt (Pelindung Punggung)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)