TEMPCO Flex-Wire RTD Prob

Sebelum PPN:
Rp659.900 - Rp3.499.900
Spesifikasi
BrandTEMPCO
For AirYes
For ApplicationAppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
For GasesYes
For Liquids and GelsYes
For SolidsYes
For SurfacesNo
Includes ThermowellNo
Probe BendStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flex-wire RTD probes are made with coatings that allow them to be immersed in water, steam, or other liquids and gases. They are used to measure the temperature of fluid, gas, or gel in industrial applications and production environments.
Feature
Temperature Probe RTD Type 3-Wire Pt100 For Application Appliances Duct Food and Beverage HVAC Ovens Packaging Pharmaceutical Number of Wires 3-Wire Bare Wire Cable Material FEP Cable Length 6 ft 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C

Ulasan Produk

Tidak ada ulasan