Endress Hauser PT100 RTD Sensor (Pendeteksi Suhu)

Sebelum PPN:
Rp20.999.900
Spesifikasi
AccuracyClass A acc. to IEC 60751 Class B acc. to IEC 60751 Class standard acc. to ASTM E230 Class 2 acc. to IEC 60584-2
Characteristic/Applicationmetric style modular temperature assembly universal range of application with neck incl. thermowell / protection tube (metal)
Insert/ProbeBasis Sensortechnologie
Integration Head Transmitteryes (4 … 20 mA; HART)
Maximum Immersion Length on Request (mm)up to 1.000,0 (39inch)
Maximum Process Pressure(static) depending on the configuration
Measuring PrincipleResistance Temperature Detector
Measuring/Application TaskThermometer
Operating Temperature Range (°C)Basic PT100 TF: -50 to 200; Typ K: max. 1.100
Operating Temperature Range (°F)Basic PT100 TF: -58 to 392; Typ K: max. 2.012
Outer Diameter Protection Tube/Insert (mm)Thermowell: 9x1.25; 11x2
Process ConnectionThread: G1/2inch, NPT1/2inch, M20x1.5, M27x2, M33x2, Compression fitting: NPT1/2inch, G1/2inch, G1inch, Flansche: DN25 DN40 B1, ASME 1inch 150 RF, ASME 1inch 300 RF, ASME 1 1/2inch 150 RF, ASME 2inch 150 RF, ASME 2inch 300 RF
Protection Tube/Thermowell Material316L (1.4404)
Response Time (s)t90 around 100, depending on configuration
Thermowell/Protection Tubewelded protection tube
Tip Shapestraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
iTHERM ModuLine TM121
Industrial modular thermometer
TM121-AACCB2B2GC3A1A1
Fundamental metric RTD/TC thermometer with welded thermowell for a wide range of industrial applications
Feature
Economical, reliable measurement
User-friendly from product selection to maintenance
Wide range of process connections
Easy and safe device setup and service using Bluetooth® communication
Use
Field of application RTD or TC assembly characterized by basic sensor technology, application in non-hazardous areas, standard extension neck, low-cost unit. The devices are available with optional Bluetooth®-enabled head transmitters with 4 to 20 mA output or HART® communication, providing enhanced measurement accuracy and reliability compared to directly wired sensors. Universal range of application Application in non-hazardous areas Measuring range: –50 to +650 °C (–58 to +1202 °F) Pressure range up to 50 bar (725 psi) Degree of protection: up to IP 68

Ulasan Produk

Tidak ada ulasan

Halaman Terkait