REED INSTRUMENTS Handheld RTD Prob

Sebelum PPN:
Rp3.299.900
Spesifikasi
UNSPSC41111905
Accuracy (°C)±0.1% Reading +0.4
Accuracy (°F)±0.1% Reading +0.4
BrandREED INSTRUMENTS
Cable Length (ft.inch)3'2\"
Cable MaterialPolyurethane
Connector Type5-Pin
For AirNo
For ApplicationFood ServiceIndustrial and Commercial Temperature ApplicationsMedicalPharmaceuticalR&D and Educational Establishments
For GasesNo
For Liquids and GelsYes
For SolidsYes
For SurfacesYes
Handle MaterialPlastic
Handle TypeStraight Handle
Maximum Temperature (°C)300
Maximum Temperature (°F)572
Minimum Temperature (°C)-100
Minimum Temperature (°F)-148
Opening Diameter (inch)0.12
Probe BendStraight
Probe Diameter (inch)0.094
Probe Length (inch)4.91
Probe Sheath MaterialStainless Steel
Probe Size (inch)3/32x4-29/32
Response Time (s)2x/
Rtd TypePt100 (385)
Sensor TypeRTD
Temperature Range (°C)-100 to 300
Temperature Range (°F)-148 to 572

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld RTD thermistor probes have a straight or coiled cable with a terminal connection like a mini plug or 3-pin connector that connects them with a meter or receiver. Different thermistor types can be used to measure varying temperature ranges, and various wire insulation and sensor materials can be used for multiple resistance properties. Typically built with durable plastic or steel handles, these probes are commonly used for manual inspection, maintenance, and other general temperature measurements.
Feature
Temperature Probe RTD Type Pt100 (385) For Application Food Service Industrial and Commercial Temperature Applications Medical Pharmaceutical R D and Educational Establishments 5-Pin Cable Material Polyurethane Cable Length 3 ft 2 in Handle Material Plastic -148 Degrees to 572 Degrees F/-100 Degrees to 300 Degrees C

Ulasan Produk

Tidak ada ulasan