LOVE Flex-Wire RTD Prob

Sebelum PPN:
Rp8.599.900
Spesifikasi
UNSPSC41111905
Accuracy (°C)±0.30/±0.12 ohm at 0
BrandLOVE
Cable Length (ft.inch)2'10\"
Connector TypeBare Wire
For AirYes
For ApplicationAir DuctsBearing TemperatureElectric Generating PlantsEnvironmental Test ChambersFood ProcessingOil Temperature IndicatorOvensPetroleum & Chemical ProcessingPharmaceutical ManufacturingPlastic MoldingSoldering Equipment
For GasesYes
For Liquids and GelsNo
For SolidsNo
For SurfacesNo
Includes Signal ConverterNo
Includes ThermowellNo
Maximum Temperature (°C)650
Maximum Temperature (°F)1202
Minimum Temperature (°C)-200
Minimum Temperature (°F)-328
Number of wires3-Wire
Opening Diameter (inch)0.125
Probe BendStraight
Probe Diameter (inch)0.25
Probe Length (inch)6
Probe Sheath Material304 Stainless Steel
Probe Size (inch)1/4x6
Resistance (ohm)100
Rtd Type3-Wire 100 ohm
Sensor TypeRTD
Temperature Range (°C)-200 to 650
Temperature Range (°F)-328 to 1,202

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flex-wire RTD probes are made with coatings that allow them to be immersed in water, steam, or other liquids and gases. They are used to measure the temperature of fluid, gas, or gel in industrial applications and production environments.
Feature
Surface Temperature Probe RTD Type 3-Wire 100 ohm For Application Air Ducts Bearing Temperature Electric Generating Plants Environmental Test Chambers Food Processing Oil Temperature Indicator Ovens Petroleum Chemical Processing Pharmaceutical Manufacturing Plastic Molding Soldering Equipment Number of Wires 3-Wire Bare Wire Cable Length 2 ft 10 in Insertion -328 Degrees to 1 202 Degrees F/-200 Degrees to 650 Degrees C

Ulasan Produk

Tidak ada ulasan

Halaman Terkait