Beli rotary evaporator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ika Laboratories Rotary Evaporator
    Mulai

    Rp87.999.900

    Ika Laboratories Rotary Evaporator
    Deskripsi:
    RV 3 V The new RV 3 Rotary Evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1500 cm² cooling surface.Scope of deliveryRV 3 ECOHB eco S099RV 10.1 Glassware verticalRV 10.70 Vapor tube (NS 29/32)RV 10.8001 Seal
  2. AS ONE Rotary Evaporator
    Mulai

    Rp34.999.900

    AS ONE Rotary Evaporator
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  3. DLAB LED Rotary Evaporator
    Mulai

    Rp49.999.900

    DLAB LED Rotary Evaporator
    Deskripsi:
    DLAB LED Digital Rotary Evaporator is a basic chemical laboratory instrument suitable for evaporation, distillation and separation of chemicals. It can be used as a multifunctional system in combination with vacuum pump, vacuum controller and low temperature circulators to provide excellent distillation solutions in many laboratory applications.
    atribut:
    • Motor Type: Brushless DC Motor
    • Speed Range (rpm): 20-200
    • Heat Control Accuracy (°С): Water : ± 1, Oil : ± 3
    • Dimensions (mm): Main Unit : 440 x 320 x450, Heating Bath : 300x300x240
    • Power (W): 1100
  4. Heidolph Rotary Evaporator
    Mulai

    Rp159.999.900

    Heidolph Rotary Evaporator
    Deskripsi:
    Heidolph Premium Laboratory Equipment stands for reliability, precision, and efficiency.Your demand drives us to provide the fastest service, individual support, and quality without compromise. Heidolph developed the Hei-VAP series of rotary evaporators with an emphasis on the essentials: well thought-out details with a focus on features and functions to facilitate everyday laboratory work. Versatile combinations with glassware and extensive accessories offer the right configuration for every application. Perfectly matched peripherals top off the rotary evaporators – complete systems, all from one source
    atribut:
    • Condensing Surface (cm²): 1400
    • Diameter Heating Bath (mm): (Inner) 253, (Outer) 291
    • Drive: Brushless DC Motor with Electronic Speed Control
    • Heater Power (W): 1300
    • Heating Bath Material: Stainless Steel AISI 316 L
    • Heating Bath Temperature Control: Electronic/Digital
    • Height Adjustment (mm): 155
    • Maximum Size Evaporating Flask (L): 5
    • Overheat Protection Bath (°C): cut-off at 5 over set temperature via separate Pt 1000
    • Rotation Speed (rpm): 10 - 280
    • Supply Power (W): 1400
    • Temperature Accuracy Bath (°C): ±1
    • Temperature Range Heating Bath (°C): 20 - 210
    • Volume Heating Bath (L): 4.5
  5. Labtare Rotary Evaporator
    Mulai

    Rp179.999.900

    Labtare Rotary Evaporator
    Deskripsi:
    Rotary Evaporator is an essential instrument in laboratory for the efficient and gentle removal of solvents from samples by evaporation. Besides, it provides excellent distilling solution in a wide range of applications. It can be used as a multi-functional system in combination with vacuum pump, vacuum controller and circulating refrigerators which makes it an unique choice for the laboratory. Used in Evaporation, Distillation, Separation of chemicals, Drying, Extraction, Recovery, Chemical Laboratory, Biological Laboratory, Pharmaceutical. Also known as Rotovap, Rotavapor, Laboratory Rotary Evaporator, Laboratory Rotovap.Note : Ejection mechanism ensures easy removal of evaporating flask. Remote function provides PC control and data transmission.
    atribut:
    • Control Accuracy (°C): Water = ±1; Oil = ±3
    • Frequency (Hz): 50/60
  6. Ika Laboratories Recirculating Chiller
    Mulai

    Rp129.999.900

    Ika Laboratories Recirculating Chiller
    Deskripsi:
    RC 2 lite Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to -10 °C.The RC 2 lite is the perfect peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (e. g. double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).The easily accessible and easy-to-clean mesh filter (stainless steel) ensure a consistently high cooling capacity over years. Thanks to the low filling volume of just one liter, the RC 2 lite is able to reach low temperatures particularly fast. The large working volume of 2.5 liters enables a high number of external applications without refill of liquids. The filling level in the reservoir can be clearly observed through the large, illuminated sight glass.The powerful pressure and suction pump enables the simultanous operation of several small applications as well as external applications in open bath vessels in combination with a level controller. Thanks to the natural refrigerant R290, the RC 2 lite is remarkably environmentally friendly and well prepared for the future.Scope of deliveryOlive for DN 8 hoses (2 pcs.)
  7. B-ONE Horizontal Rotary Evaporator 2000 Series
    Mulai

    Rp83.999.900

    B-ONE Horizontal Rotary Evaporator 2000 Series
    atribut:
    • Rotation Speed (rpm): 10-180
    • Evaporation Speed (m/minute): 20
    • Achievable Vacuum (mmHg): ≤3
    • Temperature Display: Keypad Input; Digital Displayed
    • Speed Setting: Knob Setting; Digital Displayed
    • Ambient Temperature (°C): 5-35
    • Collecting Bottle (L): 1
    • Condesing Tube: Lean Type Water Refrigerating
    • Dimension (LxWxH) (mm): 750x320x540
    • Elevating Stroke (mm): 100 to +150
    • Functions of Lifting Table: Weight Balancing. Gliding Elevating and Manual Lifting
    • Heater Power (W): 1500
    • Power Rotary Motor (W): 25
    • Power Supply (V/Hz): 220/50
    • Rotary Bottle (L): 0.5-2
    • Temperature Range (°C): Room Temperature to 100
    • Vacuum Sealing: Double sealing rings made of Teflon and Vinton MateriaIs
    • Water Bath Size (mm): Ø240x142
    • Waterbath Volume (L): 6.3
  8. AS ONE Rotary Evaporator Oil Bath
    Mulai

    Rp15.999.900

    AS ONE Rotary Evaporator Oil Bath
    atribut:
    • Displaying: LEDs
    • Temperature Adjustment Accuracy (°C): ± 3
    • Size (mm): 300x320x240
    • Temperature Settings Range (°C): R.T. + 5 to 180
    • Capacity (L): 4.5
    • Maximum Power Consumption (W): 1000
    • Package Size (mm): 395x395x310
  9. DLAB Rotary Evaporator
    Mulai

    Rp139.999.900

    DLAB Rotary Evaporator
    Deskripsi:
    - Frequency 50/60 ( Hz ) - Power 1400 (W) - Motor Priciple DC brushless motor - Speed Display LCD - Reversible Direction of Rotation : Yes - Heat Output 1300 (W) - Lift : Motor - Stroke 150 mm - Timer : Yes - Time Setting Range: Min 1 - 999 - Dimension : 465 x 457 x 583 mm - Permissible Ambient Temperature 5-40oC - Heating Bath; Evaporating Flask 1000 ml; - Receiving Flask 1000 ml
    atribut:
    • Voltage (V): AC 100-120/200-240
    • Speed Range (rpm): 20-280
    • Heat Control Accuracy (°С): RT -180
    • Temp. Display: LCD
  10. Four e's Scientific Rotary Evaporator
    Mulai

    Rp97.999.900

    Four e's Scientific Rotary Evaporator
    Deskripsi:
    The RV131 Rotary Evaporator stands out in many advantages. It comes with a large LED display and touch keys, along with an adjustable knob that helps you easily set and monitor parameters. The double-layer vertical condenser with 1500cm² cooling surface provides efficient vapor collection and sample recovery. The PID controller ensures precise temperature control.The Rotary Evaporator, also known as rotovap, is a laboratory equipment for liquid distillation and purification. It is widely used in chemical, pharmaceutical, biotechnology industries and R&D labs to separate and concentrate samples. It usually works with Diaphragm Vacuum Pump and Recirculating Chiller as a whole system to meet the production and experimental requirements.
    atribut:
    • Frequency (Hz): 50/60
    • Input Voltage AC (V): 100 to 240
    • Motor Type: Brushless DC Motor
    • Temperature Range (°C): Room Temperature +5 to 90 (Water); +5 to 180 (Oil)
    • Control Accuracy (°C): Water ±1.5, Oil ±3
    • (DIN_EN60529) Protection Class: IP42
    • Display: LED
    • Heater Power (W): 1300
    • Heating Bath Capacity (L): 5
    • Heating Bath Dimension WxDxH (mm): 300x300x205
    • Lifting method: Manual
    • Main Unit Dimension WxDxH (mm): 400x320x540
    • Permissible Ambient Temperature (°C): 5 to 40
    • Permissible Relative Humility: 0.8
    • Rotation Speed (rpm): 20 to 320
    • Rotation Time Interval (s): 5-999
    • Stroke Displacement (mm): 180
    • Tilt Angle Of Evaporation Flask: 0-360°
    • Time Setting Range (minute): 1-999
    • Vacuum Degree (mbar): Max. 4
  11. Maskot Rotary Evaporator
    Mulai

    Rp46.999.900

    Maskot Rotary Evaporator
    atribut:
    • Accuracy (°C): ±1
    • Bath material: Aluminium Alloy + PTFE
    • Continuous Charging: 19# Inlet Valve
    • Evaporate Capacity (ml/minute): 20 (Water)
    • Glass Material: GG-17
    • Heating Power (kW): 1.5
    • Motor Power (W): 40
    • Seals: PFTE + FKM
    • Vacuum Degree (MPa): 0.098
  12. Horiba Rotary Evaporator Set
    Mulai

    Rp399.999.900

    Horiba Rotary Evaporator Set
    atribut:
    • Rotation Speed (rpm): 5 to 300
    • Cooling Area (cm²): 1500
    • Size Dimension (mm): 500x430x410 (Remove Glass)
    • Vacuum Controller: integrated
    • Motor: DC brushless motors
    • Package Size (mm): 1700x1000x950
  13. DLAB Digital Rotary Evaporator 20L Set with Vacuum Pump with Recirculating Chiller
    Mulai

    Rp239.999.900

    DLAB Digital Rotary Evaporator 20L Set with Vacuum Pump with Recirculating Chiller
    atribut:
    • Rotation Speed (rpm): 10-150
    • Evaporation Capacity (L/hour): Max.4.5 (75% Alcohol)
    • Safety features: Motor over-current protection, earth-leakage protection lifting overload protection, Boil-dry protection, Overheating protection
    • Dimensions (mm): 1160x600x1860
    • Heating Bath Size (mm): 450 x 240
    • Power (W): 4600
    • Temperature Range (°C): Room temp to 180 (water and oil bath)
  14. Heidolph Rotary Evaporators
    Mulai

    Rp329.999.900

    Heidolph Rotary Evaporators
    Deskripsi:
    Core rotary evaporators have a 3.5" LCD screen that shows actual and set values. They are built with an LED ring light system that makes activated functions clearly visible even from a distance.
    atribut:
    • UNSPSC: 41104804
    • Heater Power (W): 1300
    • Temp. Setting Method: Digital Display
    • Vapor Temp. Sensor: No
  15. DLAB Digital Rotary Evaporator 20L
    Mulai

    Rp179.999.900

    DLAB Digital Rotary Evaporator 20L
    Deskripsi:
    Suitable for pilot-scale production, large-scale application in biology engineering, pharmaceutical industry, chemical industry,beauty industry, medical industry and food processing.
    atribut:
    • Rotation Speed (rpm): 10-150
    • Evaporation Capacity (L/hour): Max.4.5 (75% Alcohol)
    • Safety features: Motor over-current protection, earth-leakage protection lifting overload protection, Boil-dry protection, Overheating protection
    • Dimensions (mm): 1160x600x1860
    • Heating Bath Size (mm): 450 x 240
    • Power (W): 4600
    • Temperature Range (°C): Room temp to 180 (water and oil bath)
  16. Gratech Evaporator Flask
    Mulai

    Rp519.900

    Gratech Evaporator Flask
    Deskripsi:
    Evaporating Used in Rotary Evaporator.
    atribut:
    • Material: ASTM E-438 Type 1, Boro 3.3 Heat Resistance Glass
  17. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  18. B-ONE Horizontal Rotary Evaporator
    Mulai

    Rp92.999.900

    B-ONE Horizontal Rotary Evaporator
    atribut:
    • Rotation Speed (rpm): 10-180
    • Evaporation Speed (m/minute): 20
    • Achievable Vacuum (mmHg): ≤3
    • Temperature Display: Button with Digital Displayed
    • Speed Setting: Knob with Digital Displayed
    • Ambient Temperature (°C): 5-35
    • Collecting Bottle (L): 1
    • Condesing Tube: Horizontal Type Water Refrigerating
    • Dimension (LxWxH) (mm): 750x320x540
    • Elevating Stroke (mm): 100 to +150
    • Functions of Lifting Table: Weight Balancing. Gliding Elevating and Manual Lifting
    • Heater Power (W): 1500
    • Power Rotary Motor (W): 25
    • Power Supply (V/Hz): 220/50
    • Rotary Bottle (L): 0.5-2
    • Safety Function: Fuse
    • Temperature Range (°C): Room Temperature to 100
    • Vacuum Sealing: Double sealing rings made of Teflon and Vinton MateriaIs
    • Water Bath Size (mm): Ø260x140
    • Waterbath Volume (L): 7.4
  19. B-ONE Vertical Rotary Evaporator
    Mulai

    Rp95.999.900

    B-ONE Vertical Rotary Evaporator
    atribut:
    • Rotation Speed (rpm): 10-180
    • Evaporation Speed (m/minute): 20
    • Achievable Vacuum (mmHg): ≤3
    • Temperature Display: Button with Digital Displayed
    • Speed Setting: Knob with Digital Displayed
    • Ambient Temperature (°C): 5-35
    • Collecting Bottle (L): 1
    • Condesing Tube: Vertical Type Water Refrigerating
    • Dimension (LxWxH) (mm): 560x320x660
    • Elevating Stroke (mm): 100 to +150
    • Functions of Lifting Table: Weight Balancing. Gliding Elevating and Manual Lifting
    • Heater Power (W): 1500
    • Power Rotary Motor (W): 25
    • Power Supply (V/Hz): 220/50
    • Rotary Bottle (L): 0.5-2
    • Safety Function: Fuse
    • Temperature Range (°C): Room Temperature to 100
    • Vacuum Sealing: Double sealing rings made of Teflon and Vinton MateriaIs
    • Water Bath Size (mm): Ø260x140
    • Waterbath Volume (L): 7.4
  20. Maskot Vacuum Drying Oven
    Mulai

    Rp27.999.900

    Maskot Vacuum Drying Oven
    atribut:
    • Accuracy (°C): 0.2
    • Exterior Dimensions (WxLxH) (mm): 560x540x680
    • Fuse Specification (A): 15
    • Heating-up Time (minute): 100
    • Inner Dimensions (WxLxH) (mm): 415x345x370
    • Nozzle diameter (mm): 10
    • Number of Shelf: 2
    • Power (W): 1400
    • Shelf Space (mm): 140
    • Temperature Range (°C): RT+ 10-250
    • Temperature Rise (°C): ± 1
    • Timer (minute): 0~9999
    • Vacuum (Pa): < 133
    • Voltage (V/Hz): 220-240/50
Daftar Harga rotary evaporator Terbaru October 2026
Ika Laboratories Rotary EvaporatorRp87.999.900
AS ONE Rotary EvaporatorRp34.999.900
DLAB LED Rotary EvaporatorRp49.999.900
Heidolph Rotary EvaporatorRp159.999.900
Labtare Rotary EvaporatorRp179.999.900
Ika Laboratories Recirculating ChillerRp129.999.900
B-ONE Horizontal Rotary Evaporator 2000 SeriesRp83.999.900
AS ONE Rotary Evaporator Oil BathRp15.999.900
DLAB Rotary EvaporatorRp139.999.900
Four e's Scientific Rotary EvaporatorRp97.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)