DLAB Digital Rotary Evaporator 20L

Sebelum PPN:
Rp179.999.900
Spesifikasi
Rotation Speed (rpm)10-150
Evaporation Capacity (L/hour)Max.4.5 (75% Alcohol)
Safety featuresMotor over-current protection, earth-leakage protection lifting overload protection, Boil-dry protection, Overheating protection
Dimensions (mm)1160x600x1860
Heating Bath Size (mm)450 x 240
Power (W)4600
Temperature Range (°C)Room temp to 180 (water and oil bath)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for pilot-scale production,
large-scale application in biology
engineering, pharmaceutical industry,
chemical industry,beauty industry, medical
industry and food processing.
Warning
Please contact first for detailled stock
Feature
Large LCD digital display with heating
temperature, rotation speed,
clockwise&anticlockwise and time
information
One-click automatic motor lifting (stroke
180mm), smooth and silent
Water/ oil heating bath with wide
temperature range from RT to 180°C
Speed range to 150rpm, and interval
operation in clockwise and anticlockwise
directions for drying process
Two-section vertical triple coil condensing
tube with large area and strong evaporation
capacity ensuring high-efficiency sample
recovery
The connector device allows for easy and
quick installation of the evaporating flask
PTFE double sealing ring with excellent
sealing performance
Switch valve for continuous collection
without compromising the system vacuum
and solvent distillation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait