Labtare Rotary Evaporator

Sebelum PPN:
Rp179.999.900 - Rp679.999.900
Spesifikasi
Control Accuracy (°C)Water = ±1; Oil = ±3
Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotary Evaporator is an essential instrument in laboratory for the efficient and gentle removal of solvents from samples by evaporation. Besides, it provides excellent distilling solution in a wide range of applications. It can be used as a multi-functional system in combination with vacuum pump, vacuum controller and circulating refrigerators which makes it an unique choice for the laboratory. Used in Evaporation, Distillation, Separation of chemicals, Drying, Extraction, Recovery, Chemical Laboratory, Biological Laboratory, Pharmaceutical. Also known as Rotovap, Rotavapor, Laboratory Rotary Evaporator, Laboratory Rotovap.

Note : Ejection mechanism ensures easy removal of evaporating flask. Remote function provides PC control and data transmission.
Peringatan
Mohon kontak terlebih dahulu untuk kejelasan waktu indent-nya
Feature
- Clockwise and Anti-clockwise
- Timer
- USB Interface

Ulasan Produk

Tidak ada ulasan