Four e's Scientific Rotary Evaporator

Sebelum PPN:
Rp97.999.900
Spesifikasi
Frequency (Hz)50/60
Input Voltage AC (V)100 to 240
Motor TypeBrushless DC Motor
Temperature Range (°C)Room Temperature +5 to 90 (Water); +5 to 180 (Oil)
Control Accuracy (°C)Water ±1.5, Oil ±3
(DIN_EN60529) Protection ClassIP42
DisplayLED
Heater Power (W)1300
Heating Bath Capacity (L)5
Heating Bath Dimension WxDxH (mm)300x300x205
Lifting methodManual
Main Unit Dimension WxDxH (mm)400x320x540
Permissible Ambient Temperature (°C)5 to 40
Permissible Relative Humility0.8
Rotation Speed (rpm)20 to 320
Rotation Time Interval (s)5-999
Stroke Displacement (mm)180
Tilt Angle Of Evaporation Flask0-360°
Time Setting Range (minute)1-999
Vacuum Degree (mbar)Max. 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RV131 Rotary Evaporator stands out in many advantages. It comes with a large LED display and touch keys, along with an adjustable knob that helps you easily set and monitor parameters. The double-layer vertical condenser with 1500cm² cooling surface provides efficient vapor collection and sample recovery. The PID controller ensures precise temperature control.

The Rotary Evaporator, also known as rotovap, is a laboratory equipment for liquid distillation and purification. It is widely used in chemical, pharmaceutical, biotechnology industries and R&D labs to separate and concentrate samples. It usually works with Diaphragm Vacuum Pump and Recirculating Chiller as a whole system to meet the production and experimental requirements.
Feature
- Large LED display to easily set and monitor process parameters
- The touch keys and adjustable knob let you easily set the rotation speed, heating temperature, operation time, and cycle times (clockwise and/or counterclockwise cycles).
- The device also comes with a mistouch prevention lock to avoid changes through accidental touch
- The adjustment knob can be turned fast or slow to change parameters rapidly or accurately.
- The 5L water-oil heating bath with heating temperature range of up to 180℃ (oil)
- The device comes with a Brushless DC motor with rotation speeds ranging from 20 to 320 rpm
- Comes with PID temperature controller, overheat protection, dry-burning protection, and automatic power-off functions
- Double-layer vertical condenser with 1500cm² cooling surface for efficient vapor collection and sample recovery
- High elastic graphite filled PTFE seal and compression spring bring excellent sealing as well as high-temperature, corrosion, and abrasion resistances.
- Manual lift for precise positioning of the glassware; the lifting height ranges up to 180mm and the tilt angle range is 0-360° (evaporation flask can be positioned on the left or right side)
- Ejection mechanism ensures easy removal of evaporating flask
- Clockwise And Anti-clockwise
- Overload Protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait