NIPPEI KIKI Handy Air Reel (Automatic Stopper)

Sebelum PPN:
Rp4.299.900 - Rp6.399.900
Spesifikasi
Working Pressure (MPa)1.4
Hose Length (m)10
Depth (mm)111
Height (mm)330
MaterialHose: Polyurethane (with braid)
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard type that matches a wide range of work environments.
You can freely handle the hose. Friction with the cover caused by inserting and removing the hose and cord will reduce the function of the reel and cause a malfunction. A guard plate is newly adopted so that it can be used for a long time in any work environment.
A joint hose that can be replaced without disassembling.
The tube connector makes it easy to attach and detach the reel.
For automobile maintenance shops, various repair shops, production factories, various painting factories, gas stations, tire shops, woodworking factories, and steel furniture makers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait