REELCRAFT Multipurpose Hand-Crank Hose Reels (Gulungan Selang)

Sebelum PPN:
Rp9.299.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Bearing ConstructionPermanently Lubricated
Drive TypeHand Crank
EnclosedNo
Fasteners IncludedNo
FeaturesDesigned For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
For Dual HoseNo
Handle Length (inch)3-1/8
Hose Capacity (ft)100
Hose Capacity (in I.D.)3/8
Hose Reel Primary ApplicationAir; Garden; Pre-Rinse; Washdown; Water
Hose Reel TypeFree Standing Hose Reel; Vehicle Mount Hose Reel; Wall Mount Hose Reel
IncludesInstructions
Includes GooseneckNo
Includes HoseNo
Includes Leader HoseNo
Latch TypeSpring Loaded
Maximum Operating Pressure5000
Maximum Operating Temperature (°F)210
Minimum Operating Temperature (°F)-40
Mount Base Height (inch)4-1/4
Mount Base Width (inch)4-1/4
Mount Hole Diameter (inch)7/16
Mounting Hole Center to Center Height (inch)3-1/2
Mounting Hole Center to Center Width (inch)3-1/2
Number of Mount Holes4
Overall Dimensions LxWxH (in)13-1/4x19-1/2x15-5/8
Overall Height (inch)15-5/8
Overall Length (inch)13-1/4
Overall Width (inch)19-1/2
Reel ColorBlack
Reel Diameter (inch)6
Reel FinishPowder Coated
Reel MaterialSteel
Reel Width (inch)8
Seal MaterialNitrile
Swivel Inlet GenderFemale
Swivel Inlet Size (inch)1/2
Swivel Inlet Thread Size (in)1/2 - 14
Swivel Inlet TypeNPT
Swivel MaterialBrass
Swivel Outlet GenderFemale
Swivel Outlet Size (inch)3/8
Swivel Outlet Thread Size (in)3/8 - 18
Swivel Outlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight hand-crank hose reels with tubular-bases are designed for lighter duty applications that require longer lengths of hose. The tubular-base allows the inlet hose to be fed through the center of the tube frame to protect the hose. The open drum design provides smooth, even hose wrapping around the drum. A drag brake or tension brake prevents freewheeling or de-spooling during operation, transport, or storage. These steel reels with corrosion-resistant finish mount on the floor, wall, bench, or on a truck. Lightweight hand-crank hose reels with tubular-bases are used with air and water hoses for washdowns, agricultural spraying, and in maintenance/repair operations. Consider psi requirements when selecting a hose reel for specific applications.
Feature
Hand Crank Hose Reel Air Garden Pre-Rinse Washdown Water Hose Capacity 100 ft (3/8 in I.D.) 5 000 psi Overall Height 15 5/8 in Overall Length 13 1/4 in Overall Width 19 1/2 in Reel Material Steel Reel Finish Powder Coated Drive Type Hand Crank Enclosed No Includes Hose No Mounting Location Bench Floor Truck Wall Reel Color Black Includes Gooseneck No Hose Reel Type Free Standing Hose Reel Vehicle Mount Hose Reel Wall Mount Hose Reel Swivel Material Brass

Ulasan Produk

Tidak ada ulasan

Halaman Terkait