Beli pressure gauge ashcroft di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASHCROFT Pressure Gauge 0 to 60psiDeskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 60
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Pressure Gauge 0 to 300psiDeskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 300
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Fire Sprinkler System Pressure GaugeDeskripsi:These gauges measure air, water, or both air and water in fire sprinkler system lines. They are UL Certified and FM Approved for use in the US and Canada.atribut:
- UNSPSC: 41112403
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Application: Fire Sprinkler Systems
- Bezel Mounting Type: No Bezel
- Brand: ASHCROFT
- Case Color: Black
- Case Construction: ABS Plastic
- Case Depth (inch): 1.14
- Case Diameter (inch): 3.7
- Case Material: Plastic
- Compatible Liquids and Gases: Air; Water
- Dial Color: White
- Dial Face Material: Aluminium
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Case Material: ABS Plastic
- Gauge Wetted Parts: Brass / Bronze
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Manufacturer Part Number: 35W1005PH02LXULZG300#-8382
- Movement Material: Polyester
- Movement Type: PowerFlex
- Nominal Dial Size (inch): 3-1/2
- Operating Temperature Range Ambient (°F): -40 to 150
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Fire Sprinkler System Gauge
- Pressure Range (psi): 0 to 300
- Pressure Range Type: Pressure
- Pressure Scale: psi
- Primary Pressure Range: 0 to 300
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/4
- Process Connection Type: NPT
- Process Temperature Range (°F): -40 to 150
- Reads Head Pressure: No
- Removable Bezel: No
- Scale Type: Single
- Sensor Material: Phosphor Bronze
- Sensor Type: Bourdon Tube
- Series: 1005P
- Socket Material: Brass
- Standards: UL 393
- Wetted Parts Material: Brass/Phosphor Bronze
- ASHCROFT Pressure Gauge 0 to 600psiDeskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 600
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Pressure Gauge 0 to 100psiDeskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Primary Range Numbered Graduations: 10
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 100
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Pressure Gauge 0 to 200psiDeskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 200
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Light-Duty General Purpose Pressure Gaugeatribut:
- Brand: ASHCROFT
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Process Connection Gender: Male
- Process Connection Type: NPT
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- ASHCROFT Digital Pressure Gauge 0 to 5000psiDeskripsi:ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Display: LCD
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 5000
- Number of Display Digits: 5
- Socket Material: Stainless Steel
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- ASHCROFT Pressure Gauge 0 to 160psiDeskripsi:2-1/2" Oxygen Service Gauges- Accuracy: ±1% Polycarbonate lens Stainless steel housing Connection/internal material: stainless steel 1/4" NPT connection Ambient operating temp. range: -40° to 150°Fatribut:
- Item: Pressure Gauge
- Gauge Connection Type: MNPT
- Gauge Primary Range Numbered Graduations: 20
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 160
- Pressure and Vacuum Gauge Type: Pressure Gauge
- Fitok Needle Valve NR SeriesDeskripsi:Specification: 316 SS NR Series Needle Valve 1/4inch Female NPT Thread 0.187inch Orificeatribut:
- Body Material: 316 Stainless Steel
- ASHCROFT Pressure Gauge 0 to 2000psiDeskripsi:This gauge features aluminum case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Panel Mountable: No
- Gauge Primary Range Numbered Graduations: 200
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 2000
- Liquid Filled: No
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Pressure Gauge 0 to 5000psiDeskripsi:This gauge features aluminum case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Connection Type: MNPT
- Gauge Primary Range Numbered Graduations: 500
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 5000
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Pressure Gauge 0 to 1000psiDeskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 1000
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Pressure Gauge 30 in Hg Vac to 150psiDeskripsi:Chemical and Petroleum Process Gauges- 4-1/2" dial Accuracy: ±0.5% Solid front/blowout back housing 1/2" NPT lower connectionGlycerin-filled models vent for atmospheric pressure and temperature compensation and feature Buna N O-ring seal.atribut:
- Item: Pressure Gauge
- Gauge Application: Process
- Gauge Nominal Dial Size (inch): 4 1/2
- Basic Gauge Case Material: Plastic
- Basic Gauge Wetted Parts: Bronze
- Gauge Accuracy: +/-0.50%
- Gauge Case Color: Black
- Gauge Case Material: Phenolic/Thermoplastic
- Gauge Connection Location: Bottom
- Gauge Connection Size (inch): 1/2
- Gauge Connection Type: MNPT
- Gauge Mounting Method: Surface
- Gauge Panel Mountable: Yes
- Gauge Primary Range Numbered Graduations: 10/20
- Gauge Primary Range Smallest Graduation: 5/2
- Gauge Primary Range Units: in Hg/psi
- Gauge Primary Range Values: -30 to 0 to 150
- Liquid Filled: Yes
- Pressure and Vacuum Gauge Type: Pressure Gauge
- WINTERS Light-Duty Vibration-Resistant Pressure GaugeDeskripsi:These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.atribut:
- Blowout Safety Back: No
- Brand: WINTERS
- Case Construction: Welded Joint
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Freeze Resistant Movement: No
- Hazardous Location Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Lens Material - Gauge: Plastic
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Process Connection Gender: Male
- Process Connection Type: NPT
- Scale Type: Dual
- Secondary Scale Units: kPa
- Sensor Type: Bourdon Tube
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
Daftar Harga pressure gauge ashcroft Terbaru March 2026
| ASHCROFT Pressure Gauge 0 to 60psi | Rp589.900 |
| ASHCROFT Pressure Gauge 0 to 300psi | Rp789.900 |
| ASHCROFT Fire Sprinkler System Pressure Gauge | Rp409.900 |
| ASHCROFT Pressure Gauge 0 to 600psi | Rp789.900 |
| ASHCROFT Pressure Gauge 0 to 100psi | Rp689.900 |
| ASHCROFT Pressure Gauge 0 to 200psi | Rp3.799.900 |
| ASHCROFT Light-Duty General Purpose Pressure Gauge | Rp319.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp2.599.900 |
| ASHCROFT Pressure Gauge | Rp469.900 |
| ASHCROFT Digital Pressure Gauge 0 to 5000psi | Rp14.999.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)