Beli power analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Power Quality Analyzer
    Mulai

    Rp109.999.900

    Hioki Power Quality Analyzer
    Deskripsi:
    Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1
    atribut:
    • Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
  2. FLUKE Power Quality Analyzer Kit
    Mulai

    Rp209.999.900

    FLUKE Power Quality Analyzer Kit
    Deskripsi:
    Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.
    atribut:
    • Maximum AC Current Measured (A): 6000
    • Maximum AC Voltage Measured (V): 1000
  3. Extech Power Analyzer
    Mulai

    Rp80.999.900

    Extech Power Analyzer
    Deskripsi:
    Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.
    atribut:
    • UNSPSC: 41113708
  4. KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer)
    Mulai

    Rp52.999.900

    KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer)
    Deskripsi:
    Great value set model with clamp sensor Records power/harmonics/waveform/power quality on all channels (3 channels of voltage, 4 channels of current) at the same time Supports easy and reliable recording with start navigation, connection check, and automatic sensor detection Active power Accuracy: ±0.3%rdg, voltage/current accuracy: ±0.2%rdg, Compliant with the international standard for power quality measurement IEC61000-4-30 Class S Various clamp sensors and flexible sensors are available, trending from 1000mA range to 3000A range. Can be checked at a glance using graphs and demand transition diagrams. The display is a 3.5-inch color TFT LCD screen that is clear and easy to read. Measured values can be monitored in real time using Bluetooth wireless communication. Data is saved to SD card.
    atribut:
    • Applicable Standard: IEC 61010-1 CAT IV 300V, CAT III 600V, CAT II 1000V Contamination degree 2, IEC 61010-2-030, IEC 61010-031, IEC 61326, IEC 61000-4-30 Class S, IEC 61000-4-15, IEC 61000-4-7
    • Communication Method: USB Ver2.0, Bluetooth Ver2.1 + EDR compliant Class2
    • Crest Factor: [Voltage] 3 or less, [Current] 3 or less
    • Current Range: [RMS] [8128 (50A type)] 5/50A/AUTO, [8127 (100A type)] 10/100A/AUTO, [8126 (200A type)] 20/200A/AUTO, [8125 (500A type)] 50/500A/AUTO, [8124/8130 (1000A type)] 100/1000A/AUTO, [8146/8147/8148 (10A type)] 1/10A/AUTO, [8129 (3000A type)] 300/1000/3000A
    • Display: 3.5-inch color TFT LCD (320 x 240 pixels)
    • Display Range: [Voltage] 0.15 to 130% of each range (0 is displayed for less than 0.15%), [Current] 0.15 to 130% of each range (0 is displayed for less than 0.15%)
    • Display Update Time: 1 second
    • Function: Digital output function, analog DCV input function
    • Internal Memory: Flash memory (4MB)
    • Mass (g): Approximately 900 (including batteries)
    • Operating Temperature/Humidity Range: 0-45 ° C, relative humidity: 85% or less (no condensation)
    • Power Supply: AC100~240V/50~60Hz/7VAmax
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: SD card (2GB)
    • Set Contents: 6315 x 1 (main unit), 8125 (500A) (sensor) x 2, 7255 (voltage measurement code), PC software (CD), 7219 (USB cable), 7169 (power cord), 9125 (carrying bag), single 3 dry batteries x 6, quick manual, 8326-02 (SD card 2GB), input terminal plate x 6
    • Storage Temperature/Humidity Range: -20 to 60 ° C, relative humidity: 85% or less (no condensation)
    • Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours)
    • Voltage Range (V): [RMS]600.0/1000
  5. KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer (cue power quality analyzer) main body only
    Mulai

    Rp47.999.900

    KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer (cue power quality analyzer) main body only
    Deskripsi:
    Power quality Records all power quantities simultaneously with one unit Records power power quality simultaneously Records power/harmonics/waveforms/power quality simultaneously on all channels (3 channels of voltage, 4 channels of current) Ready-to-use support functions Start navigation Supports easy and reliable recording through connection checks and automatic sensor detection Achieves more accurate measurements Active power accuracy: ±0.3%rdg Voltage/current accuracy: ±0.2%rdg Conforms to the international standard for power quality measurement IEC61000-4-30ClassS Compliant with IEC61010-1 CATIV300V, CATIII600V, CATII1000V Various sensor options Various clamp sensors and flexible sensors are available, and support ranges from 1000mA to 3000A. Check power usage status on site. Trend graphs and demand transition charts allow you to check at a glance. The display is a 3.5-inch color TFT LCD screen with clear visibility and excellent visibility.Measurement values can be monitored in real time using a PC or Android device via monitoring via Bluetooth wireless communication. Data is saved to SD card* Only orders can be placed online.
    atribut:
    • Display: 3.5-inch color TFT LCD (320 x 240 pixels)
    • Mass (g): Approximately 900 (including batteries)
    • Operating Temperature/Humidity Range: 0-45 ° C, relative humidity: 85% or less (no condensation)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Storage Temperature/Humidity Range: -20 to 60 ° C, relative humidity: 85% or less (no condensation)
    • Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours)
  6. RIDGID Micro Combustible Gas Detector
    Mulai

    Rp7.599.900

    RIDGID Micro Combustible Gas Detector
    Deskripsi:
    The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.
    atribut:
    • Calibration: Automatic
    • Alarms: Visual, audible and vibration
    • Catalog Number: 36163
    • Detection Range (ppm): 0 to 6400 (Methane)
    • Alarm Sensitivity (ppm): 40 (Methane)
  7. CIRCUTOR Portable Power Analyzer
    Mulai

    Rp39.999.900

    CIRCUTOR Portable Power Analyzer
    Deskripsi:
    PORTABEL POWER ANALYZER Circutor menawarkan alat Portable Analyzer yang dirancang untuk mengidentifikasi permasalahan kelistrikan: A. Penghematan Menjaga konsumsi energi, menganalisa kurva beban, menentukan capacitor bank untuk kompensasi daya reaktif, menganalisa dan mendeteksi ketidakakurasian dalam pengukuran energy. B. PENCEGAHAN Peralatan ini cocok untuk test pada system tegangan rendah untuk pemeliharaan berkala (mendeteksi dini kerusakan). C. SOLUSI Memiliki kemampuan untuk mengidentifikasi masalah pada system kelistrikanAr6 - Display lebih lebar dan beresolusi tinggi (High resolution 5.7" VGA colour screen) sehingga tampilan grafis untuk harmonic, phasor dan waveform jauh lebih baik - Maksimum 10 input pengukuran : 5 input tegangan (R, S, T, N dan Ground), 5 input arus (R, S, T, N dan Leak) - Pengukuran arus bocor secara simultan dan pengukuran arus tiap phasa, serta transient dan waveform - File management, hasil pengukuran dapat disimpan dalam folder menurut tipe konfigurasi pengukuran dan dapat diakses menggunakan komputer (usb connector) - Dilengkapi dengan photo function untuk capture waveform dan parameter listrik serta virtual keyboard - Mampu merekam parameter listrik selama 10 tahun dalam bentuk format *.STD (factory setting) Conditional setting dengan fungsi AND/OR untuk auto trigger, sehingga trigger dapat dibuat sesuai kondisi yang di inginkan dan mengoptimalkan kapasitas memory
    atribut:
    • Type: 4 AM54-FLEX
    • Scale: 100/1000/10000A
    • Length (cm): 54
  8. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  9. monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Mulai

    Rp6.900

    monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufaktur
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Full drat
  10. BK Precision Multimeter Digital Bench Type (Multitester)
    Mulai

    Rp18.999.900

    BK Precision Multimeter Digital Bench Type (Multitester)
    atribut:
    • UNSPSC: 41113630
    • True RMS: Yes
  11. CARRSON Drill Press Vice (Ragum)
    Mulai

    Rp259.900

    CARRSON Drill Press Vice (Ragum)
    Deskripsi:
    -Catok Bor adalah alat yang berfungsi untuk menjepit benda yang bidangnya datar. Penggunaanya cukup memutar besi pengancing. Sehingga benda kerja otomatis akan terjepit. Hal ini karena ada ulir dalam baut pemutar. Besi penjepit mendorong pipa dan pipa terjepit dengan sendirinya karena adanya tekanan jepit tadi.-Maksimal bukaan : 3" / 75mm-Jarak antar baut kanan dan kiri 11cm-Cocok digunakan pada mesin bor duduk 13mm
  12. Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    Mulai

    Rp669.900

    Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)
    atribut:
    • Number of Phase: 3Phase
    • Voltage Range (V): 0-450 AC
    • Ampere Range (A): 0-9999/5/1
    • Frequency Range (Hz): 45-65
    • Operating Power (V): 200-240 AC
    • Number of Wire: 4wire
    • Size: 96x96
  13. Flir Infrared Visual Thermometer
    Mulai

    Rp14.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  14. monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)
    50%
    Mulai

    Rp6.900

    monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)
    Deskripsi:
    HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Black
    atribut:
    • Material: Carbon Steel Grade 8.8
    • Finishing: Black
  15. Lutron Phase Power Analyzer
    Mulai

    Rp29.999.900

    Lutron Phase Power Analyzer
    Deskripsi:
    3 PHASE POWER ANALYZERModel : DW-6093- Analysis for 3 phase multi-power system, 1P/2W, 1P/3W, 3P/3W, 3P/4W.- 3 current probes (CP-1201) are included, if change the current probes, the calibration procedures are not necessary.- Current probe input signal/ranges with selection: Input signal (ACV) : 200 mV/300 mV/500 mV/1 V/2 V/3 V. Ranges (ACA) : 20 A/200 A/2000 A/30 A/300 A/3000 A /6000 A.- Meter can cooperate with other universal current probes.- Complete set with 4 PCs Test Leads, 4 PCs Alligator clips, 3 PCs Clamp Probe (CP-1201), AC to DC 9V adapter, 4G SD memory card and Carrying bag.- Voltage & Current are the True RMS value.- True Power (KW, MW, GW).- Apparent Power (KVA, MVA, GVA).- Reactive Power (KVAR, MVAR, GVAR).- Watt-Hour (WH, SH, QH, PFH).- Power Factor (PF), Phase Angle (Degree).- Voltage range : 10 to 600 ACV.- Current range : 0.2 to 1200 ACA, CP-1201.- Programmable CT ratio (1 to 600) and PT ratio (1 to 1000).- ACV input impedance is 10 Mega ohms.- Safety Standard : IEC 1010, CAT III 600V.- Built-in clock and Calendar, real time data record with SD memory card , sampling time can be set from 2 to 7200 seconds. Just slot the SD card into the computer, all the measured values with the time information (year, month, data, hour, minute, second) can be downloaded to the Excel directly, then user can make the further data analysis by himself.- Powered by AA (UM-3) DC 1.5 V x 8 PCs batteries (Alkaline type) or DC 9V adapter.- Computer data output, can cooperate with optional USB Cable/USB-01, RS232 cable/UPCB-02 and Data Acquisition softwares, SW-U811, SW-E802.- Optional current probes : CP-1201, CP-200, CP-2000, CP-2011, CP-3000, CP-3001, CP-6001.- User can order the meter only (without the current probes) with the special request if intend to cooperate their own current probes.- Patented.
    atribut:
    • Optional Accessories: 2000 Amp current probe CP-2000, 200 Amp current probe CP-200, Flexible 3000 Amp current probe CP-3000, USB Cable USB-01, RS232 cable UPCB-02, Data Acquisition software SW-U811
    • Standard Accessory: Instruction Manual, Test Leads TL88-4AT, Alligator clips TL88-4AC, Clamp Probe CP-1201, AC to DC 9V adapter, SD card 2GB, Carrying Bag
  16. CIRCUTOR Analog Meter Premium
    Mulai

    Rp429.900

    CIRCUTOR Analog Meter Premium
    Deskripsi:
    Keunggulan analog meter premium circutor- Pengukuran true RMS, Insulatuon voltage 2kV, permanen overload 1.2Un dan 1.2In, durasi overload tegangan 2 Un untuk 5 detik dan arus 5 In untuk 30detik- Tropical weather resistance (TROP) : sesuai dengan standart DIN 40040, tahan korosi, temperatur kerja -25°C sampai 55°C, humidity maksimum 95%- Tahan sampai 5 kali goncangan dengan percepatan 15g (1g = 9.8m/det2), Zero adjustment tidak melebihi +/- 2% dari skala maksimum, diproduksi di Barcelona, Spain-EU sejak tahun 1973, Terminal proteksi IP 00, casing protection grade IP52.- Sesuai standar : IEC 51, VDE 410, DIN 43780, B589, UL94- Circutor juga menerima pesanan khusus analog meter, kotak terbuat dari bahan ABS yang dapat memadamkan api sendiri dan tahan benturan mengikuti standart UL94- Mendapatkan sertifikat "Lloyd's Register of Shipping" (dapat dipakai untuk panel di kapal), tahan getaran dengan amplitude +0.25mm pada frekuensi 50 cycles/detik dalam waktu 20 menit, Tahan terhadap pengaruh eksternal medan magnet sampai 0.5mT
  17. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  18. CIRCUTOR Three Phase Electrical Energy Meter
    Mulai

    Rp2.799.900

    CIRCUTOR Three Phase Electrical Energy Meter
    Deskripsi:
    - Class 1 Energy Meter, 2 tariff- Dapat menampilkan parameter listrik (V, A, kW, kWH, PF, kVAR, kVARH) per-fasa maupun 3 fasa dengan pengukuran 4 kuadran- Dengan tampilan LCD (7 digit) dan desain yang compact (4 modul, 72 mm)- Pengiriman data dengan fitur optical communication port menggunakan modul komunikasi (CEM-M)Spesifikasi- Direct 5(56)A; 230Vac
Daftar Harga power analyzer Terbaru October 2026
Hioki Power Quality AnalyzerRp109.999.900
FLUKE Power Quality Analyzer KitRp209.999.900
Extech Power AnalyzerRp80.999.900
KYORITSU Power Quality AnalyzerRp99.999.900
KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer)Rp52.999.900
KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer (cue power quality analyzer) main body onlyRp47.999.900
RIDGID Micro Combustible Gas DetectorRp7.599.900
CIRCUTOR Portable Power AnalyzerRp39.999.900
HONEYWELL Gas Detector Alert MicroclipRp11.999.900
monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Rp6.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)