KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer)
#Grup produk P113828616
Spesifikasi
| Applicable Standard | IEC 61010-1 CAT IV 300V, CAT III 600V, CAT II 1000V Contamination degree 2, IEC 61010-2-030, IEC 61010-031, IEC 61326, IEC 61000-4-30 Class S, IEC 61000-4-15, IEC 61000-4-7 |
|---|---|
| Communication Method | USB Ver2.0, Bluetooth Ver2.1 + EDR compliant Class2 |
| Crest Factor | [Voltage] 3 or less, [Current] 3 or less |
| Current Range | [RMS] [8128 (50A type)] 5/50A/AUTO, [8127 (100A type)] 10/100A/AUTO, [8126 (200A type)] 20/200A/AUTO, [8125 (500A type)] 50/500A/AUTO, [8124/8130 (1000A type)] 100/1000A/AUTO, [8146/8147/8148 (10A type)] 1/10A/AUTO, [8129 (3000A type)] 300/1000/3000A |
| Display | 3.5-inch color TFT LCD (320 x 240 pixels) |
| Display Range | [Voltage] 0.15 to 130% of each range (0 is displayed for less than 0.15%), [Current] 0.15 to 130% of each range (0 is displayed for less than 0.15%) |
| Display Update Time | 1 second |
| Function | Digital output function, analog DCV input function |
| Internal Memory | Flash memory (4MB) |
| Mass (g) | Approximately 900 (including batteries) |
| Operating Temperature/Humidity Range | 0-45 ° C, relative humidity: 85% or less (no condensation) |
| Power Supply | AC100~240V/50~60Hz/7VAmax |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recording Media | SD card (2GB) |
| Set Contents | 6315 x 1 (main unit), 8125 (500A) (sensor) x 2, 7255 (voltage measurement code), PC software (CD), 7219 (USB cable), 7169 (power cord), 9125 (carrying bag), single 3 dry batteries x 6, quick manual, 8326-02 (SD card 2GB), input terminal plate x 6 |
| Storage Temperature/Humidity Range | -20 to 60 ° C, relative humidity: 85% or less (no condensation) |
| Suitable Battery | AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours) |
| Voltage Range (V) | [RMS]600.0/1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Great value set model with clamp sensor Records power/harmonics/waveform/power quality on all channels (3 channels of voltage, 4 channels of current) at the same time Supports easy and reliable recording with start navigation, connection check, and automatic sensor detection Active power Accuracy: ±0.3%rdg, voltage/current accuracy: ±0.2%rdg, Compliant with the international standard for power quality measurement IEC61000-4-30 Class S Various clamp sensors and flexible sensors are available, trending from 1000mA range to 3000A range. Can be checked at a glance using graphs and demand transition diagrams.
The display is a 3.5-inch color TFT LCD screen that is clear and easy to read.
Measured values can be monitored in real time using Bluetooth wireless communication. Data is saved to SD card.
The display is a 3.5-inch color TFT LCD screen that is clear and easy to read.
Measured values can be monitored in real time using Bluetooth wireless communication. Data is saved to SD card.
Feature
Specification[Voltage transient sampling speed] 24 μs, [Effect of power factor] Active power: ± 1.0% rdg (40 to 70 Hz, indicated value of power factor 0.5 for power factor 1)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h4P113828616-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
