Sebelum PPN:
Rp29.999.900 - Rp43.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Optional Accessories | 2000 Amp current probe CP-2000, 200 Amp current probe CP-200, Flexible 3000 Amp current probe CP-3000, USB Cable USB-01, RS232 cable UPCB-02, Data Acquisition software SW-U811 |
|---|---|
| Standard Accessory | Instruction Manual, Test Leads TL88-4AT, Alligator clips TL88-4AC, Clamp Probe CP-1201, AC to DC 9V adapter, SD card 2GB, Carrying Bag |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3 PHASE POWER ANALYZER
Model : DW-6093
- Analysis for 3 phase multi-power system, 1P/2W, 1P/3W, 3P/3W, 3P/4W.
- 3 current probes (CP-1201) are included, if change the current probes, the calibration procedures are not necessary.
- Current probe input signal/ranges with selection: Input signal (ACV) : 200 mV/300 mV/500 mV/1 V/2 V/3 V. Ranges (ACA) : 20 A/200 A/2000 A/30 A/300 A/3000 A /6000 A.
- Meter can cooperate with other universal current probes.
- Complete set with 4 PCs Test Leads, 4 PCs Alligator clips, 3 PCs Clamp Probe (CP-1201), AC to DC 9V adapter, 4G SD memory card and Carrying bag.
- Voltage & Current are the True RMS value.
- True Power (KW, MW, GW).
- Apparent Power (KVA, MVA, GVA).
- Reactive Power (KVAR, MVAR, GVAR).
- Watt-Hour (WH, SH, QH, PFH).
- Power Factor (PF), Phase Angle (Degree).
- Voltage range : 10 to 600 ACV.
- Current range : 0.2 to 1200 ACA, CP-1201.
- Programmable CT ratio (1 to 600) and PT ratio (1 to 1000).
- ACV input impedance is 10 Mega ohms.
- Safety Standard : IEC 1010, CAT III 600V.
- Built-in clock and Calendar, real time data record with SD memory card , sampling time can be set from 2 to 7200 seconds. Just slot the SD card into the computer, all the measured values with the time information (year, month, data, hour, minute, second) can be downloaded to the Excel directly, then user can make the further data analysis by himself.
- Powered by AA (UM-3) DC 1.5 V x 8 PCs batteries (Alkaline type) or DC 9V adapter.
- Computer data output, can cooperate with optional USB Cable/USB-01, RS232 cable/UPCB-02 and Data Acquisition softwares, SW-U811, SW-E802.
- Optional current probes : CP-1201, CP-200, CP-2000, CP-2011, CP-3000, CP-3001, CP-6001.
- User can order the meter only (without the current probes) with the special request if intend to cooperate their own current probes.
- Patented.
Model : DW-6093
- Analysis for 3 phase multi-power system, 1P/2W, 1P/3W, 3P/3W, 3P/4W.
- 3 current probes (CP-1201) are included, if change the current probes, the calibration procedures are not necessary.
- Current probe input signal/ranges with selection: Input signal (ACV) : 200 mV/300 mV/500 mV/1 V/2 V/3 V. Ranges (ACA) : 20 A/200 A/2000 A/30 A/300 A/3000 A /6000 A.
- Meter can cooperate with other universal current probes.
- Complete set with 4 PCs Test Leads, 4 PCs Alligator clips, 3 PCs Clamp Probe (CP-1201), AC to DC 9V adapter, 4G SD memory card and Carrying bag.
- Voltage & Current are the True RMS value.
- True Power (KW, MW, GW).
- Apparent Power (KVA, MVA, GVA).
- Reactive Power (KVAR, MVAR, GVAR).
- Watt-Hour (WH, SH, QH, PFH).
- Power Factor (PF), Phase Angle (Degree).
- Voltage range : 10 to 600 ACV.
- Current range : 0.2 to 1200 ACA, CP-1201.
- Programmable CT ratio (1 to 600) and PT ratio (1 to 1000).
- ACV input impedance is 10 Mega ohms.
- Safety Standard : IEC 1010, CAT III 600V.
- Built-in clock and Calendar, real time data record with SD memory card , sampling time can be set from 2 to 7200 seconds. Just slot the SD card into the computer, all the measured values with the time information (year, month, data, hour, minute, second) can be downloaded to the Excel directly, then user can make the further data analysis by himself.
- Powered by AA (UM-3) DC 1.5 V x 8 PCs batteries (Alkaline type) or DC 9V adapter.
- Computer data output, can cooperate with optional USB Cable/USB-01, RS232 cable/UPCB-02 and Data Acquisition softwares, SW-U811, SW-E802.
- Optional current probes : CP-1201, CP-200, CP-2000, CP-2011, CP-3000, CP-3001, CP-6001.
- User can order the meter only (without the current probes) with the special request if intend to cooperate their own current probes.
- Patented.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
