KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer (cue power quality analyzer) main body only
#Grup produk P113828591
Sebelum PPN:
Rp47.999.900 - Rp50.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display | 3.5-inch color TFT LCD (320 x 240 pixels) |
|---|---|
| Mass (g) | Approximately 900 (including batteries) |
| Operating Temperature/Humidity Range | 0-45 ° C, relative humidity: 85% or less (no condensation) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Temperature/Humidity Range | -20 to 60 ° C, relative humidity: 85% or less (no condensation) |
| Suitable Battery | AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power quality Records all power quantities simultaneously with one unit Records power power quality simultaneously Records power/harmonics/waveforms/power quality simultaneously on all channels (3 channels of voltage, 4 channels of current) Ready-to-use support functions Start navigation Supports easy and reliable recording through connection checks and automatic sensor detection Achieves more accurate measurements Active power accuracy: ±0.3%rdg Voltage/current accuracy: ±0.2%rdg Conforms to the international standard for power quality measurement IEC61000-4-30ClassS Compliant with IEC61010-1 CATIV300V, CATIII600V, CATII1000V Various sensor options Various clamp sensors and flexible sensors are available, and support ranges from 1000mA to 3000A. Check power usage status on site. Trend graphs and demand transition charts allow you to check at a glance. The display is a 3.5-inch color TFT LCD screen with clear visibility and excellent visibility.Measurement values can be monitored in real time using a PC or Android device via monitoring via Bluetooth wireless communication. Data is saved to SD card
* Only orders can be placed online.
* Only orders can be placed online.
Feature
Specification[Voltage transient sampling speed] 24 μs, [Effect of power factor] Active power: ± 1.0% rdg (40 to 70 Hz, indicated value of power factor 0.5 for power factor 1)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20main%20body%20only/gfP113828591-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
