Hioki Power Quality Analyzer

Kondisi Barang:
Sebelum PPN:
Rp109.999.900 - Rp139.999.900
Spesifikasi
Voltage Range1000Vrms (measurement), 2.2kVpeak (transient)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Included Accessories:
Instruction manual × 1
Measurement guide × 1
Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)
Color clip set (for color-differentiating clamp sensors) × 1 set
Spiral tubes × 5
AC adapter Z1002 × 1
Strap × 1
USB cable (1m) × 1
Battery pack Z1003 × 1
PQONE software CD × 1
Feature
- Transient overvoltage detection at 200 kHz sampling
- Frequency (1 cycle) calculated from one waveform
- Half-cycle voltage and current RMS values
- Detection of swell, dip, power outage, and RVC (for version 2.0 and later)
- Inrush current detection based on half-cycle RMS values
- Frequency calculation over 200 ms (from 10 or 12 cycles)
- Frequency calculation over 10 seconds
- Voltage waveform peak and current waveform peak
- Measurement of voltage, current, active power, apparent power, reactive power, active energy, apparent energy, reactive energy, and electricity cost
Use
For investigating the actual state of all power sources, preventive maintenance of power supply problems, and load rejection testing of solar power generation.

Ulasan Produk

Tidak ada ulasan