Beli pompa air kotor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- KRISBOW Pump Submersible for Dirty Water (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
- Maximum Pump Rate (L/hour): 8000
- Dimensions (cm): 22x16x36
- Length of Cable (m): 10
- Maximum Depth (m): 7
- Maximum Grain Size (mm): 35
- Maximum Height (m): 5
- Rated Power (W): 300
- TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Type Of Impeller: Vortex
- Capacity (m³/minute): 1.96
- Diameter (inch): 8
- Discharge Bore (mm): 32
- Discharge Size (inch): 1.5
- Material: PVC
- Max. Solid Diameter (inch): 0.394
- Motor Output (HP): 1/5
- Motor Output (kW): 0.15
- Phase: Single
- Solids Passage (mm): 10
- TSURUMI PUMP Pump Submersible for Waste Water PNI Series (Pompa Celup Limbah/Air Kotor)atribut:
- Type Of Impeller: Vortex
- Discharge Bore (mm): 50
- Phase: Single
- Solids Passage (mm): 10
- Starting Method: Capacitor Run
- DAYTON Pump Effluent (Pompa Celup Limbah/Air Kotor)Deskripsi:These 110 to 120V effluent pumps are used to drain treated water containing small solids from septic tanks and out to a drain field. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.atribut:
- Alarm Included: No
- Cord Length (ft): 20
- Duty cycle: Intermittent
- Frequency (Hz): 60
- Min. Sump Pit Dia. (inch): 18
- Minimum Water Depth (inch): 18
- Overall Height (inch): 16-3/4
- York Pump Pump Submersible Dirty Water (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Voltage (V): 220
- TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
- HCP Pump Submersible for Waste Water (Pompa Celup Limbah/Air Kotor)atribut:
- Liquid Temperature (°C): 0~40
- Protection Degree: IP68
- LITTLE GIANT Pump Submersible Effluent (Pompa Celup Limbah/Air Kotor)Deskripsi:These single-phase 200 to 240V effluent pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They are used to drain treated water containing small solids from septic tanks and out to a drain field.atribut:
- Alarm Included: No
- Body Material: Cast Iron
- Cord Length (ft): 20
- Duty cycle: Continuous
- Frequency (Hz): 60
- Max. Diameter Solids (inch): 3/4
- Min. Sump Pit Dia. (inch): 18
- Phase - Pumps: 1
- TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- TSURUMI PUMP Pump Submersible Resin Made High Head Wastewater (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Caliber (mm): 40
- Discharge Rate (L/minute): 50
- Wilo Pump Submersible Dirty Water (Pompa Celup)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- HCP Pump Submersible for Waste Water AF Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
- TSURUMI PUMP Pump Submersible (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Continuous Running Water Level (inch): 3.5
- KRISBOW Pump Submersible Automatic Switch (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
- Length of Cable (m): 10
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat keringatribut:
- Phase (v): 220
- Cable Diameter (mm²): 0.75
- Cable Type: H05RN-F
- Capacity (L/minute): 20|35|45
- Electrical Voltage (V): 220-240
- Suction Pipe (inch): 1
- HCP Submersible Pump for Waste Water A Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirWaste Water Submersible Pump dengan spesifikasi ukuran Power 0.4-2.2 kW adalah pompa dari brand HCP untuk kebutuhan industri dan bisnis anda.
Daftar Harga pompa air kotor Terbaru October 2026
| HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor) | Rp4.799.900 |
| KRISBOW Pump Submersible for Dirty Water (Pompa Celup) | Rp929.900 |
| TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah/Air Kotor) | Rp4.199.900 |
| TSURUMI PUMP Pump Submersible for Waste Water PNI Series (Pompa Celup Limbah/Air Kotor) | Rp6.199.900 |
| DAYTON Pump Effluent (Pompa Celup Limbah/Air Kotor) | Rp10.999.900 |
| York Pump Pump Submersible Dirty Water (Pompa Celup) | Rp1.899.900 |
| TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup) | Rp22.999.900 |
| HCP Pump Submersible for Waste Water (Pompa Celup Limbah/Air Kotor) | Rp7.499.900 |
| LITTLE GIANT Pump Submersible Effluent (Pompa Celup Limbah/Air Kotor) | Rp10.999.900 |
| TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor) | Rp9.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/g1P104082577-1.jpg)
/dgP104582484-2.jpg)
/P101502991-1.jpg)
/P101503011-1.jpg)
/e8P109552512-1.jpg)
/5aP105222190-1.jpg)
/P101502953-1.jpg)
/72P109005254-4.jpg)
/21P109567073-1.jpg)
/l5P105424761-1.jpg)
/kwP105424752-1.jpg)
/4qP104661170-1.jpg)
/gyP104082610-1.jpg)
/l1P102093757-5.jpg)
/rcP101502984-4.jpg)
/r5P101502977-2.jpg)
/d7P104582475-4.jpg)
/38P103794116-12.jpg)
/gfP103201591-4.jpg)
/gjP104082595-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)