LITTLE GIANT Pump Submersible Effluent (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp10.999.900 - Rp31.999.900
Spesifikasi
Alarm IncludedNo
Body MaterialCast Iron
Cord Length (ft)20
Duty cycleContinuous
Frequency (Hz)60
Max. Diameter Solids (inch)3/4
Min. Sump Pit Dia. (inch)18
Phase - Pumps1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-phase 200 to 240V effluent pumps use a higher voltage that allows for larger motors that require less current than lower-voltage motors. They are used to drain treated water containing small solids from septic tanks and out to a drain field.
Feature
Effluent Pump HP 1 Rated Voltage 230V AC Hz 60 Hz Phase - Pumps 1 Amps 9 Body Material Cast Iron Impeller Material Cast Iron Shaft Seal Material - Pumps Carbon Ceramic Switch Actuation No Switch Included Switch Electrical Connection No Switch Included Flow Rate @ 40 ft of Head 70 gpm Flow Rate @ 60 ft of Head 30 gpm Max Head 81 ft Min Sump Pit Dia 18 in Minimum Water Depth 18 in Body Dia 9 57/64 in Width at Widest Point 10 in Overall Height 16 5/32 in Cord Length 20 ft

Ulasan Produk

Tidak ada ulasan

Halaman Terkait