DAYTON Pump Effluent (Pompa Celup Limbah/Air Kotor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp10.999.900 - Rp39.999.900
Spesifikasi
Alarm IncludedNo
Cord Length (ft)20
Duty cycleIntermittent
Frequency (Hz)60
Min. Sump Pit Dia. (inch)18
Minimum Water Depth (inch)18
Overall Height (inch)16-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 110 to 120V effluent pumps are used to drain treated water containing small solids from septic tanks and out to a drain field. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.
Feature
Effluent Pump HP 1/2 Rated Voltage 120V AC Hz 60 Hz Phase - Pumps 1 Amps 11.7 Body Material Stainless Steel Impeller Material Stainless Steel Shaft Seal Material - Pumps Carbon Ceramic Nitrile Rubber Stainless Steel Switch Actuation Tether Float Switch Electrical Connection Piggyback Off Point 4 1/4 in On Point 11 1/2 in Flow Rate @ 10 ft of Head 85 gpm Flow Rate @ 15 ft of Head 77 gpm Flow Rate @ 20 ft of Head 64 gpm Max Head 36 ft Min Sump Pit Dia 18 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait