QUINCY LAB Lab Oven and Furnaces

Sebelum PPN:
Rp27.999.900 - Rp37.999.900
Spesifikasi
Chamber MaterialAluminized Steel
Convection TypeGravity
Door MaterialSteel
Housing MaterialPowder Painted Steel
Number of Doors1
Number of Shelves2
ProgrammableNo
Temperature Accuracy (°F)± 6
Temperature Range (°C)Ambient 25 to 232
Temperature Range (°F)Ambient +25 to 450
Voltage (V)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Analog Oven Convection Type Gravity Temp Range (C) Ambient 25 Degrees to 232 Degrees Temp Range (F) Ambient +25 Degrees to 450 Degrees Overall Height 25.5 in Overall Width 20 in Overall Depth 14.25 in Temp Accuracy +/- 6 Degrees F Chamber Height 16 in Chamber Width 18 in Chamber Depth 12 in Amps 10.5 A Voltage 115 V Watts 1 200 W Capacity (cu-Ft.) 2 Capacity (ML) 57 000 Programmable No Chamber Material Aluminized Steel Door Material Steel

Ulasan Produk

Tidak ada ulasan