Beli olfa cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter)Deskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- OLFA Cutter Blades Safety (Isi Cutter)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- OLFA Cutter Knife Standard Duty (Pisau Cutter)Deskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
- OLFA Hook Cutter Safety (Pisau Kait)Deskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- OLFA Cutter Knife Limited AL (Pisau Cutter)Deskripsi:Sophisticated design and form Limited series. Grip with rubber that fits well to hands. Beautiful velor chrome finish which body is hard, has strength and is excellent also in durability. Auto lock type which can lock firmly with one touch. Attached special black blade.atribut:
- Total Length (mm): 158
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- Anti-Slip Rubber Materials: Vinyl chloride
- Blade Materials: Alloy Tool Steel
- Main Body Materials (Metal): Stainless Steel (SUS430)
- Main Body Materials (Resin): Abs Resin (Acrylic Urethane Coating)
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Cutter Knife Snap-Off Blade Small (Pisau Cutter)Deskripsi:OLFA X-design ComfortGrip series heavy-duty cutter. Sure grip handle made of elastomer and glass-fiber-reinforced polypropylene for acid and aceton (oil) resistant. Built-in hard metal pick for multi-purpose applications.atribut:
- Overall Length (mm): 84.5
- Blade Thickness (mm): 0.38
- Material (blade part): Alloy tool steel
- Size (mm): 18
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- OLFA Cutter Knife Graphic (Pisau Cutter)Deskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
- OLFA Art Knife (Pisau Ukir)Deskripsi:Designed for precision and accuracy, the OLFA line of art cutters provides maximum comfort, stability and performance. The knives are ideal for use in industrial applications, commercial art and graphics projects, school projects and for a variety of craft projects, including scrapbooking and memory books.
- KDS Cutter Blades (Isi Cutter)atribut:
- Blade Thickness (mm): 0.5
- OLFA Cutter Knife Multi-Blade Auto-Load MZ-S Type (Pisau Cutter)atribut:
- Total Length (mm): 142
- Compatible Replacement Blade: SSB5K/BB10K/BB50K/SB10K/SB50K
- Blade Thickness (mm): 0.38
- Main Body Materials: ABS Resin (including 20% glass fiber)
- Blade Materials: Alloy Tool Steel
- OLFA Cutter Knife A Plus (Pisau Cutter)Deskripsi:A small cutter knife sticking to ease of use up to the details. It has a thin shape that makes it easy to hold in your hands, allowing comfortable work. The exposure of the blade can be finely set, and it is also possible to install a fine-edged blade. The clip firmly locks with two claws, and it reduces the fear that it unexpectedly comes off.atribut:
- Compatible Replacement Blade: SSB5K, SB10K, SB50K, BB10K, BB50K, XB141
- Main Body Materials (Resin Part): Polycarbonate Resin
- Main Body Materials (Metal Part): Stainless Steel (SUS304)
- Blade Thickness (mm): 0.38
- Clip Material: ABS Resin
- Color: Yellow-Black
- Total Length (mm): 143.5
- NT Cutter Cutter Knife Snap Off Light Work (Pisau Cutter)atribut:
- Total Length (mm): 147
- Blade thickness: 0.38mm
- MAXPOWER Metric Steel Ruleratribut:
- Material: Stainless Steel
- Scale: Metric
- OLFA Craft Cutter Stationery Mount Small (Pisau Ukir)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OLFA Cutter Knife Metal Hyper PRO AL Type Auto-Lock Type (Pisau Cutter)Deskripsi:X (X) Design · Hyper series aluminum diecast large cutter knife.atribut:
- Total Length (mm): 163.5
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- Main Body Materials (Metal Part): Stainless Steel (quenched/chrome plated)
- Blade Materials: Alloy Tool Steel
- Main Body Materials (Resin): Polypropylene Resin (PP Enhanced by Talc)/Elastomer Resin
- monotaro Pickup Scratcher TelescopicDeskripsi:When your skin becomes itchy, you can solve the problem that you can't scratch it with your hands that are dirty with Oil etc.! Theexcellent scratching comfort also helps to eliminate irritation during work.Since the hand part has a magnet, it can also be used as a pickup tool.It can also be used as a bottle opener.
- OLFA Cutter Knife Safety (Pisau Cutter)Deskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- OLFA Rotary Blade (Mata Pisau Rotari)Deskripsi:Diameter 18mm circular blade. It is a replacement blade such as a rotary cutter which can cut without being slippery, even soft items such as cloth and film do not slip because they cut while pressing with a circular blade.
Daftar Harga olfa cutter Terbaru October 2026
| OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter) | Rp149.900 |
| OLFA Cutter Blades Safety (Isi Cutter) | Rp42.900 |
| OLFA Cutter Knife Standard Duty (Pisau Cutter) | Rp22.900 |
| OLFA Hook Cutter Safety (Pisau Kait) | Rp99.900 |
| OLFA Cutter Knife Limited AL (Pisau Cutter) | Rp71.900 |
| OLFA Cutter Knife Heavy Duty (Pisau Cutter) | Rp72.900 |
| OLFA Cutter Knife Snap-Off Blade Small (Pisau Cutter) | Rp129.900 |
| OLFA Safety Wrap Cutter | Rp119.900 |
| OLFA Cutter Knife Graphic (Pisau Cutter) | Rp26.900 |
| OLFA Art Knife (Pisau Ukir) | Rp79.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2sP102945100-6.jpg)
/3xP102944141-12.jpg)
/6aP102944226-13.jpg)
/jhP101547701-7.jpg)
/P102621929-3.jpg)
/r2P102944974-3.jpg)
/j4P105398688-1.jpg)

/P101003265-1.jpg)
/0vP102601031-5.jpg)
/0mP105497022-1.jpg)
/hmP104820634-1.jpg)
/P102598074-3.jpg)
/P102032404-1.jpg)

/bvP110777427-1.jpg)
/P102623495-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Pickup%20Scratcher%20Telescopic/n1P105434829-1.jpg)
/huP105398642-1.jpg)
/r9P102944981-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)