OLFA Safety Cutter

Rating:
100% of 100
(2)
Sebelum PPN:
Rp99.900
Spesifikasi
Compatible Replacement BladeXB108S, XB108F
Blade Thickness (mm)0.6
Main Body MaterialsABS Resin
Blade MaterialsAlloy Tool Steel
Total Length (mm)142

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spring automatically returns the blade, secure cut unpacking cutter. Optional hook S blade, all metal safety cutter replacement blade can be installed. The blade can be used back and forth.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk