OLFA Cutter Knife A Plus (Pisau Cutter)

Sebelum PPN:
Rp59.900
Spesifikasi
Compatible Replacement BladeSSB5K, SB10K, SB50K, BB10K, BB50K, XB141
Main Body Materials (Resin Part)Polycarbonate Resin
Main Body Materials (Metal Part)Stainless Steel (SUS304)
Blade Thickness (mm)0.38
Clip MaterialABS Resin
ColorYellow-Black
Total Length (mm)143.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small cutter knife sticking to ease of use up to the details. It has a thin shape that makes it easy to hold in your hands, allowing comfortable work. The exposure of the blade can be finely set, and it is also possible to install a fine-edged blade. The clip firmly locks with two claws, and it reduces the fear that it unexpectedly comes off.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan

Halaman Terkait