Beli olfa saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Cutter Knife H Saw Type (Pisau Cutter)Deskripsi:Full size dressing saw with upper eye, "oversized H type blade" size. A smooth sharpness is a feature. Furthermore, by impact quenching processing, it is finished in a blade combining durability and toughness. The blade is sliding type, it can be stored iatribut:
- Total Length (mm): 173
- Blade Thickness (mm): 0.5
- Blade Materials: SK-85
- Compatible Replacement Blade: HSWB-1/HB5K/HB20K/HBB5K/HBB20K
- Main Body Materials (Metal): Stainless Steel (SUS430)
- Main Body Materials (Resin): ABS Resin
- Rubber Materials: PVC
- OLFA Craft Knife (Pisau Ukir)Deskripsi:This is a fine blade with a smooth cut edge. Useful for cutting plastic, wood, bamboo, PVC pipes, etc.atribut:
- Material: Body: ABS SUS430, Blade: SK-95
- Cell Spacing (mm): 1.6
- Blade Thickness (mm): 0.35
- Blade Length (mm): 160
- Wall Thickness (mm): 0.35
- Size (mm): 42.2x315.5x22.0
- Overall Length (mm): 315
- Band Width (mm): 0.35
- OLFA Cutter Blades Art Pro (Isi Cutter)Deskripsi:Excellent sharpness and durability Olfa's special bladeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Pickup Scratcher TelescopicDeskripsi:When your skin becomes itchy, you can solve the problem that you can't scratch it with your hands that are dirty with Oil etc.! Theexcellent scratching comfort also helps to eliminate irritation during work.Since the hand part has a magnet, it can also be used as a pickup tool.It can also be used as a bottle opener.
- TRUSCO Cut SawDeskripsi:-An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.atribut:
- Blade Materials: Carbon Steel for Cutting Tools
- OLFA Cutter Blades for Craft Knife (Isi Cutter)Deskripsi:This is a replaceable blade with a smooth cut edge. Useful for cutting plastic, wood, bamboo, PVC pipes, etc.atribut:
- Material: SK-95
- AS ONE Part Number: 1-6224-02
- CANARY Cutter for PackagingDeskripsi:-Unpacking and cutting cardboard, PP band can also be cut.-One hand slide type of blades can work efficiently.-With Strap Holeatribut:
- Total Length: 110mm
- Blade Part Materials: Stainless Steel Blade
- Grip Material: ABS Resin
- OLFA Cutter Blades (Isi Cutter)Deskripsi:It is a replacement blade for "M thick type" cutter knife which combines the advantages of each of the large cutting edge with powerful sharpness and the small blades which can be used easily. 5 pieces of plastic case packaging.atribut:
- Blade Material: Alloy Tool Steel
- OLFA Cutter Blades H Type (Isi Cutter)atribut:
- Blade Material: SK-85
- Blade Length (mm): 106
- Blade Thickness (mm): 0.5
- Blade Width (mm): 25
- Tajima Fine Cut Saw (Blade Replaceable)Deskripsi:-The handle is wrapped with a hollow special resin, equipped with elasticity of rubber and strength and beautify of plastic.-A crosscut saw for general crafting
- OLFA Cutter Blades Hobby Saw Wide (Isi Cutter)Deskripsi:A spare blade for hobby saws (straight cut).atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- OLFA Cutter Blades (Isi Cutter)Deskripsi:1 saw blade in a plastic case. Blister-packed.atribut:
- Overall Length (mm): 140
- Blade Thickness (mm): 0.5
- Material (blade part): Alloy tool steel
- Size (mm): 25
- TRUSCO Mini Saw FrameDeskripsi:Use:Cutting of iron and wood, PVC pipeatribut:
- Accessories: Bimetal Saw Blade 1 Sheet
- Handle Length (mm): 145
- TRUSCO Mata Gergaji (Hand Saw Blade)atribut:
- Material: Blade : Carbon Steel for Cutlery
- SK11 Replaceable Blade Type Saw 260 (Folding Type)Deskripsi:Since it is foldable, it protects the blade and is safe. It is also convenient for storage. Clear paint finish prevents rust. The angle of the blade can be adjusted to two levels using the push button.For horizontal sawing of rough features such as general wood, plywood, laminated wood, hardwood, etc.atribut:
- Overall Length (mm): 630
- Blade Length (mm): 260
- Number of Threads: 140
- Wall Thickness (mm): 0.6
- Cell Spacing (mm): 1.75
- Band Width (mm): About 1.35
- End Folding Length: Possible
- SHARK SAW Replaceable blade saw original grip for general woodDeskripsi:Original grip that is non-slip and provides strength. Sharp cutting ability due to unique blade shape. Clear coat finish with high rust prevention effect makes it unobtrusive. Impact hardening for long lasting cutting.Control panels, general wood, plywood, laminated woodatribut:
- Blade Length (mm): 265
- Blade Material: SK-85
- Cell Spacing (mm): 1.75
- Cutting edge treatment: Shock hardening
- Groove Width (mm): 0.9±0.05
- Saw Thickness (mm): 0.6
- Surface Treatment: (Blade) Clear coat
- Tajima Tool (TJM Design) Hand Saw GT Saw 165Deskripsi:Suitable for precision machining where the quality of the cut surface is required. Finely cuts resin-based members, copper pipes, and thin iron plates with extremely small cut grooves. In addition to sharpening the sharpness that is easy to insert and smooth, the special hardened steel material achieves both high hardness and toughness, and has high durability that prevents the blade from spilling. The blade is cut and lined in one and two steps. The shape of the blade tip is 45 ° and the angle of the base is 67.5 °, so it can also be used as a retaining ruler.Thin copper pipe, duct cover for air conditioner, PVC member, thin iron plate* Not compatible with smart saw series blades.atribut:
- Band Width (mm): 0.5
- Blade Length (mm): 165
- Cell Spacing (mm): 0.95
- Mass (g): 188
- Overall Length (mm): 280
- Wall Thickness (mm): 0.3
- CANARY Cutter for PackagingDeskripsi:-A double-edged blade that is easy to use for cutting cardboard boxes with fluorine coating that prevents adhesive from sticking.-Special serrated blade, so vinyl ties can be cut without slipping.atribut:
- Blade Length (mm): 75
- Total Length (mm): 190
- Main Body Materials: Polypropylene resin
- Blade Part Materials: Stainless Steel Blade
- SHARK SAW Replaceable Blade Saw for Dowel Cutting and Craft WorkDeskripsi:Easy to replace and store with one-touch attachment and detachment! Since there is no clam processing, the surface will not be scratched! Clear coat finish with high rust prevention effect. No need for conspicuousness! Impact hardening for long-lasting cutting.Dowel cutting, crafting, finishing processingatribut:
- Blade Length (mm): 185
- Blade Material: SK-85
- Cell Spacing (mm): 1.15
- Cutting edge treatment: Shock hardening
- Grip Type: Direct pattern
- Saw Thickness (mm): 0.4
- Surface Treatment: (Blade) Clear coat
Daftar Harga olfa saw Terbaru October 2026
| OLFA Cutter Knife H Saw Type (Pisau Cutter) | Rp289.900 |
| OLFA Craft Knife (Pisau Ukir) | Rp219.900 |
| OLFA Cutter Blades Art Pro (Isi Cutter) | Rp53.900 |
| monotaro Pickup Scratcher Telescopic | Rp22.900 |
| TRUSCO Cut Saw | Rp129.900 |
| OLFA Cutter Blades for Craft Knife (Isi Cutter) | Rp66.900 |
| CANARY Cutter for Packaging | Rp88.900 |
| OLFA Cutter Blades (Isi Cutter) | Rp29.900 |
| OLFA Cutter Blades H Type (Isi Cutter) | Rp179.900 |
| Tajima Fine Cut Saw (Blade Replaceable) | Rp379.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102945124-1.jpg)
/3hP106566125-1.jpg)
/r9P110758981-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Pickup%20Scratcher%20Telescopic/n1P105434829-1.jpg)

/3zP106566143-1.jpg)

/P102970584-1.jpg)
/jjP104852703-1.jpg)
/P103036012-1.jpg)
/gkP110846596-1.jpg)
/i3P105398651-1.jpg)

/P102187968-1.jpg)
/r8P110650980-1.jpg)

%20Hand%20Saw%20GT%20Saw%20165/iiP115070666-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)