Beli nachi long drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank Long Drill
    Mulai

    Rp83.900

    NACHI Straight Shank Long Drill
    Deskripsi:
    This is general HSS long drills for deep holes.
  2. NACHI Straight Shank AG Power Drill Long Series
    Mulai

    Rp299.900

    NACHI Straight Shank AG Power Drill Long Series
    Deskripsi:
    - Ideal for deep hole drilling from Unhardened Steel to Die Steel.- Non-step drilling is possible for deep holes up to 20D.
  3. monotaro Straight Shank Long Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    monotaro Straight Shank Long Drill
    Deskripsi:
    Produk ini juga sering disebut dengan Straight Long Drill Bit
    atribut:
    • Blade Diameter Tolerance (mm): h8
  4. NACHI Straight Shank G Long Drill
    Mulai

    Rp429.900

    NACHI Straight Shank G Long Drill
    atribut:
    • Work Material: Carbon steel, alloy steel, cast iron, aluminum all
    • Helix Angle: Strong twist
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Point Angle (°): 125
    • Thinning Shape of Drills: XH thinning
    • Tolerance: h8
  5. NACHI Straight Shank Drill Standard Helix Angle 501
    Mulai

    Rp22.900

    NACHI Straight Shank Drill Standard Helix Angle 501
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  6. NACHI Straight Shank Aqua Drill FC
    Mulai

    Rp1.499.900

    NACHI Straight Shank Aqua Drill FC
    Deskripsi:
    AQUA Drill FC- Suitable for drilling FC and FCD materials- Features a drill design tailored to FC materials for a longer tool life than conventional drills for FC- Adopts a unique cutting edge design to reduce corner wear- Can be used without re-coating after re-grinding
    atribut:
    • Helix Angle: standard
  7. OHAUS Defender 3000 Series Bench Scales
    Mulai

    Rp17.999.900

    OHAUS Defender 3000 Series Bench Scales
    Deskripsi:
    The OHAUS Defender 3000 Series line of bench scales is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities.
    atribut:
    • Platform Construction: Stainless Steel
  8. monotaro Straight Shank Drill Carbide
    Mulai

    Rp97.900

    monotaro Straight Shank Drill Carbide
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Cemented carbide
    • Blade Diameter Tolerance: h8
    • Shank Diameter Tolerance: h6
    • Helix Angle (Degree): 25
    • Point Angle (°): 145
    • Thinning Shape of Drills: Four facet (~ Φ 1.9), web thinning (Φ 2.0 ~)
  9. NACHI Mata Bor Shank Lurus L/N 500
    Rating:
    100% of 100
    (16)
    Mulai

    Rp18.900

    NACHI Mata Bor Shank Lurus L/N 500
    Deskripsi:
    This drill is applied for general purpose.
  10. NACHI Mata Bor Shank Lurus
    Rating:
    100% of 100
    (4)
    Mulai

    Rp319.900

  11. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  12. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

  13. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  14. NACHI Mata Bor Besi Taper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  15. BOSCH Hammer Drill SDS Plus-1
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  16. NACHI Straight Shank Long Drill for Iron Working
    Mulai

    Rp199.900

    NACHI Straight Shank Long Drill for Iron Working
    atribut:
    • Point Angle: 118°
    • Surface Processing: G TiN coat
    • Material: High speed high speed steel HSS
    • Helix Angle: standard
Daftar Harga nachi long drill Terbaru January 2026
NACHI Straight Shank Long DrillRp83.900
NACHI Straight Shank AG Power Drill Semi Long SeriesRp269.900
NACHI Straight Shank AG Power Drill Long SeriesRp299.900
monotaro Straight Shank Long DrillRp33.900
NACHI Straight Shank G Long DrillRp429.900
NACHI Straight Shank Drill Standard Helix Angle 501Rp22.900
NACHI Straight Shank Long Drill 534Rp119.900
Yamawa Long Shank Spiral Pointed TapsRp389.900
NACHI Straight Shank Aqua Drill FCRp1.499.900
OHAUS Defender 3000 Series Bench ScalesRp17.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)