Beli motor hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHAR-LYNN Hydraulic MotorDeskripsi:Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.atribut:
- UNSPSC: 26101613
- Port Location: Side
- Shaft Dia. (in): 1
- Shaft Length (in): 1.75
- Shaft Type: Keyed
- Volvo Hydraulic MotorDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Hydraulic Motor - RM-43844422
- VICKERS Hydraulic MotorDeskripsi:Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.atribut:
- UNSPSC: 26101613
- Continuous Torque (inch-lbs): 446
- Displacement (cu in/rev): 1.9
- Flange Mount (inch): 1.25 Pilot, 5 Bolt
- Height (in): 2.37
- Length (in): 4.68
- Maximum Oil Temperature (°F): 180
- Maximum RPM: 650
- Min. Oil Viscosity: 70 SUS
- Mounting Plate Width (in): 2.37
- Port Location: Side
- Port Size: 9/16\"-18 UNF
- Pressure Rating (PSI): 1750
- Series: J
- Shaft Dia.: 5/8
- Shaft Length (in): 1.03
- Shaft Type: Keyed
- Parker Hydraulic Torqmotor Medium Duty TF SeriesDeskripsi:A Tough Motor for Tough ApplicationsSturdy construction throughout makes Parker’s TF Series mo tors suitable for the most severe applications. The powertrain uses unique 60:40 spline geometry for strength. All splines are constantly fl ushed with cool fl uid for durability. Roller vanes and sealed commutation assure high volumetric effi ciency, smooth low speed operation and extended life. Shaft seals can withstand full system pressure and are washed in cool fluid for long life.atribut:
- Ports: 7/8-14 SAE
- Shaft (inch): 1 1/4 (keyed)
- Rotation: Standard
- Rear Rotation: Standard
- Displacement (cm³): 280
- Mounting: Magneto
- Options: No Paint
- CONCENTRIC Hydraulic Gear PumpDeskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Sinopec Oil HydraulicDeskripsi:Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluidatribut:
- Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
- Rust Prevention (Distilled Water): Pass (ASTM D 665B)
- Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Enerpac Hydraulic Cylinder 150 Ton (Double Acting)Deskripsi:Product Lines : Industrial Tools- Collar threads, plunger threads and base mounting holes for easy fixturing- Baked enamel finish for increased corrosion resistance- Removable hardened saddles protect plunger during lifting and pressing- Built-in safety valve prevents accidental over-pressurization- Plunger wiper reduces contamination, extending cylinder life- CR-400 included on all modelsatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 150
- Maximum Cylinder Capacity Advance (kN): 1386
- Base to Advance Port H (mm): 28
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 198.1
- Cylinder Effective Area Retract (cm²): 95.4
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.5
- Plunger Type: Solid
- Return Type: Double-Acting, Hydraulic Return
- Saddle Diameter J (mm): 71
- Saddle Protrusion from Plunger K1 (mm): 2
- Surface Treatment: Paint
- Non Brand CSL/SWL Series Coil Springatribut:
- Color: Blue
- Chint Motor Speed Controlatribut:
- Speed Range (rpm): 0-1.500
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- MAXPRO Motorcycle Bike Liftatribut:
- Maximum Height (mm): 780
- Taffware Car Power InverterDeskripsi:Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaanatribut:
- Color: Black
Daftar Harga motor hydraulic Terbaru January 2026
| CHAR-LYNN Hydraulic Motor | Rp10.999.900 |
| Volvo Hydraulic Motor | Rp90.999.900 |
| VICKERS Hydraulic Motor | Rp16.999.900 |
| AMD Motor Hydraulic 630 | Rp6.199.900 |
| Parker Hydraulic Torqmotor Medium Duty TF Series | Rp9.999.900 |
| CONCENTRIC Hydraulic Gear Pump | Rp4.599.900 |
| NUCLEO Orbital Hydraulic Motor | Rp3.299.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Sinopec Oil Hydraulic | Rp769.900 |
| Hyundai Generator Bensin (Genset) | Rp5.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































/ftP104661569-1.jpg)

/czP102093467-5.jpg)
/etP105575533-1.jpg)



/P102046852-1.jpg)
/P102120101-1.jpg)