Sebelum PPN:
Rp899.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Copper Corrosion | 1b (3hours @ 100°C) (ASTM D 130) |
|---|---|
| Rust Prevention (Distilled Water) | Pass (ASTM D 665B) |
| Rust Prevention (Synthetic Sea Water) | Pass (ASTM D 665B) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil.
Cross Reference:
Mobil Hydraulic AW 46
Mobil DTE Hydraulic Oil Medium
Mobil DTE 25
Shell AW Hydraulic 46
Shell Tellus MX 46
Shell Tellus M 46
Shell Tellus 46
Shell Tellus 26
Shell Tellus 929
Shell Tellus T 46
Shell Tellus S 46
Chevron AW Hydraulic HD 46
Chevron AW Machine Oil 46
Chevron AW Machine Oil 46
Chevron Rando HD 46
Chevron Rykon Oil AW 46
Chevron Rykon Oil 46
Exxon Univis J-27
Exxon Univis N-46
Exxon Humble Hydraulic 1194
Exxon Humble Hydraulic H46
Exxon Humble Hydraulic H48
Exxon Nuto H46
Exxon Nuto H48
Terrastic EP 46
Concoco Super Hydraulic 46
Phillips 66 Megaflow AW Hydraulic Oil 46
Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
Cross Reference:
Mobil Hydraulic AW 46
Mobil DTE Hydraulic Oil Medium
Mobil DTE 25
Shell AW Hydraulic 46
Shell Tellus MX 46
Shell Tellus M 46
Shell Tellus 46
Shell Tellus 26
Shell Tellus 929
Shell Tellus T 46
Shell Tellus S 46
Chevron AW Hydraulic HD 46
Chevron AW Machine Oil 46
Chevron AW Machine Oil 46
Chevron Rando HD 46
Chevron Rykon Oil AW 46
Chevron Rykon Oil 46
Exxon Univis J-27
Exxon Univis N-46
Exxon Humble Hydraulic 1194
Exxon Humble Hydraulic H46
Exxon Humble Hydraulic H48
Exxon Nuto H46
Exxon Nuto H48
Terrastic EP 46
Concoco Super Hydraulic 46
Phillips 66 Megaflow AW Hydraulic Oil 46
Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
Feature
- High-quality base oils combined with multifunctional additive technology provide outstanding antiwear properties, rust protection, low varnish and deposit formation, good demulsibility, oxidation resistance, good antifoam properties and fast air release properties, to protect and extend the life of hydraulic pumps and systems. - Good hydrolytic stability and filterability, ensure optimum product life and performance, and prevent filter blocking.
- The wide selection of viscosity grades ensures that the optimum viscosity can be used for any hydraulic system operating temperature.
- Fully compatible with common seal materials usually found in hydraulic systems, to extend seal life and prevent fluid leakage.
Use
- Hydraulic applications in a wide variety of industrial, marine and mobile equipment , including, but not limited to plastic injection molding machines, presses, balers.- Vane and gear pumps operating under high loads, as recommended by pump manufacturers.
- Severe service hydraulic systems, employing axial and radial piston pumps, as recommended by pump manufacturers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Sinopec%20Oil%20Hydraulic/qgP111566952-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
