WEG Cooling Tower AC Motor

Sebelum PPN:
Rp28.999.900 - Rp109.999.900
Spesifikasi
UNSPSC26101612
CC NumberCC029A
Conduit Box LocationExterior
Duty cycleContinuous
FinishPainted
Frequency (Hz)60
IncludesSpace Heater
Ins. ClassF
Maximum Ambient Temperature (°C)40
Motor ApplicationCooling Tower
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Fan-Cooled
Motor Frame MaterialCast Iron
Motor Mounting PositionAll Angle
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
No. of Speeds1
PhaseThree
Removable BaseYes
StandardsCE; CSA Certified (LR38324); UL Recognized (E104590)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-phase cooling tower AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They operate without start or run capacitors that can wear out and fail.
Feature
Cooling Tower Motor Three Phase Motor Design 3-Phase 2 HP Nameplate RPM 1 755 No of Speeds 1 Voltage 230/460V AC 5.5/2.8 Full Load Amps 143/5T Frame Output Watts 1500 W 60 Hz Usable @ 208V Yes Usable @ 200V No Motor Service Factor 1.25 Motor Thermal Protection None Ins. Class F Duty Cycle Continuous Max Ambient Temp 40 Degrees C Motor Shaft Rotation CW/CCW Motor Enclosure Design Totally Enclosed Fan-Cooled Motor Mounting Type Rigid Base Motor Frame Material Cast Iron

Ulasan Produk

Tidak ada ulasan