VICKERS Hydraulic Motor

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC26101613
Continuous Torque (inch-lbs)446
Displacement (cu in/rev)1.9
Flange Mount (inch)1.25 Pilot, 5 Bolt
Height (in)2.37
Length (in)4.68
Maximum Oil Temperature (°F)180
Maximum RPM650
Min. Oil Viscosity70 SUS
Mounting Plate Width (in)2.37
Port LocationSide
Port Size9/16\"-18 UNF
Pressure Rating (PSI)1750
SeriesJ
Shaft Dia.5/8
Shaft Length (in)1.03
Shaft TypeKeyed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gear motors are compact and suitable for high-load capacities. They have a high starting torque and are most often used for low-speed rotation.
Feature
Hydraulic Motor 1.9 cu in/rev Displacement Continuous Torque 446 in-lb Flange Mount 1.25 in Pilot 5 Bolt 9/16 In.-18 UNF Port Size Side Port Location Shaft Dia 5/8 in Min Oil Viscosity 70 SUS Max RPM 650 RPM Pressure Rating 1750 psi Shaft Type Keyed Max Oil Temp 180 Degrees F Shaft Length 1.03 in Length 4.68 in Height 2.37 in Mounting Plate Width 2.37 in

Ulasan Produk

Tidak ada ulasan