DAYTON Chemical-Resistant Pedestal-Mount Straight Centrifugal Pump

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.799.900
Spesifikasi
UNSPSC40151503
Bearing TypeBall
Best Efficiency Flow (gpm)38
Best Efficiency Head (ft)50
Case Pressure (Maximum) (psi)100
Discharge (inch)1-1/2 NPT
Discharge Pipe Size (inch)1-1/2
Discharge Pipe TypeNPT
Discharge Rotation (°)360 at 90 Increments
Duty cycleContinuous
For Use With Potable SystemsNo
Housing MaterialNoryl
Impeller DesignClosed
Impeller MaterialNoryl
IncludesManual
Intake (inch)1-1/2 NPT
Intake Pipe Size (inch)1-1/2
Intake Pipe TypeNPT
Manufacturer Part Number2YEX2
Max. Flow @ 10ft of Head (gpm)55
Max. Flow @ 20ft of Head (gpm)53
Max. Flow @ 30ft of Head (gpm)48
Max. Flow @ 40ft of Head (gpm)44
Max. Flow @ 50ft of Head (gpm)38
Max. Flow @ 60ft of Head (gpm)28
Max. Flow @ 70ft of Head (gpm)14
Maximum Feet of Head (ft)91
Overall Height (inch)7.5
Overall Length (inch)9.33
Overall Width (inch)7.6
Product TypePedestal Pump
Seal MaterialCarbon; Ceramic; Noryl; Viton
Shaft MaterialStainless Steel
Shaft Outer Diameter (inch)5/8
Sized for Horsepower (HP)1
Specific Gravity (Maximum)1
Viscosity (Maximum) (SUS)100
Wetted MaterialCarbon; Ceramic; Noryl; Stainless Steel; Viton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These corrosion-resistant pedestal pumps have housings made of Noryl. Noryl is a plastic that is highly resistant to chemicals. These pumps only handle some solvents and should not be used to transfer fuel or oil.
Feature
Pedestal Pump Case Pressure (Maximum) 100 psi Compatible Motor Frame Not Applicable Discharge Pipe Size 1 1/2 in Discharge Pipe Type NPT Discharge Rotation 360 Degrees at 90 Degrees Increments Feet of Head (Maximum) 91 ft Flow Rate @ 10 ft of Head (Maximum) 55 gpm Flow Rate @ 20 ft of Head (Maximum) 53 gpm Flow Rate @ 30 ft of Head (Maximum) 48 gpm Flow Rate @ 50 ft of Head (Maximum) 38 gpm Horsepower (Maximum) 1 hp Housing Material Noryl Impeller Design Closed

Ulasan Produk

Tidak ada ulasan