Katayama Chain Sprocket New Jis Key Specification FBN50B Series

Sebelum PPN:
Rp309.900
Spesifikasi
Set screw (M)6
Number of Teeth11
MaterialCarbon steel for machine structural use
Sprocket shapeB-type
Roller Link Inner Width (W) (mm)9.53
Roller outer diameter (Dr) (mm)10.16
Boss Diameter BD (mm)45.5
Boss length BL(mm)25
Chain pitch (P) (mm)15.875
Shaft Hole Diameter (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FBN sprockets are finished sprockets made by processing KANA standard NK sprockets with shaft holes, keyways, and set screws.
High-precision and stable quality are achieved through a centralized production system with excellent equipment and thorough quality control.
More than 1900 statistical variations match user needs and reduce total cost.
FBN (new JIS processing) is processed based on the new JIS standard (JIS B 1301-1976) parallel key.
Key width tolerance is H7.

Ulasan Produk

Tidak ada ulasan