CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape)

Rating:
100% of 100
(3)
Sebelum PPN:
Rp179.900 - Rp6.199.900
Spesifikasi
AdhesiveSilicone type
Tape Length (m)10
Base MaterialPTFE impregnated glass cloth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Others
Feature
Using a glass cloth as the base material, Teflon PTFE is sufficiently impregnated and fired, surface-treated with a unique method and coated with a silicon-based pressure-sensitive adhesive, which has mechanical strength.

Ulasan Produk