Beli monitor samsung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Samsung Curved Full HD Monitoratribut:
- Panel Size (inch): 24
- Aspect Ratio: 16:9
- Brightness (cd/m²): 250 (Typical)
- Build in Speaker: No
- Color Gamut: 72% (NTSC 1976)
- Dimension With Stand (mm): 547.8 x 416.3 x 214.0
- Dimension Without Stand (mm): 547.8 x 325.6 x 108.2
- Ergonomic Stand: No
- Panel Type: VA
- Ports: 1xD-Sub, 1xHDMI 1.4
- Power Input (V): AC 100~240
- Refresh Rate (Hz): 75
- Resolution: 1920x1080
- Response Time (ms): 4 (GTG)
- Screen Curvature: 1800R
- Vesa Mounting (mm): 75x75
- Samsung Monitor LED IPSatribut:
- Panel Size (inch): 24
- Panel Type: IPS
- Panel Resolution: 1920x1080
- Aspect Ratio: 16:9
- Lenovo Monitor 24inchatribut:
- Display Size (inch): 23.8
- LG Curve Monitor FHDDeskripsi:- Flicker safe: Yes- HDR 10: No- AMD FreeSync: FreeSync- Auto Input Switch: Yes- Colour Calibrated in Factory: No- Black Stabiliser: Yes- Dynamic Action Sync: No- FPS Counter: No- OSD Language: 18 countries (English, Germanic, French, Spanish, Italian, Swedish, Finnish, Portuguese, Portuguese(brazil), Polish, Russian, Greek, Ukrainian, Chinese, Traditional Chinese, Japanese, Korean, Hindi)Connectivity : - D-Sub: Yes (1ea) - HDMI: Yes (2ea) Version 1.4 - DisplayPort: No - Headphone out: Yesatribut:
- Brightness (typ.) (cd/m²): 250
- Color Bit: 8bit (6bit+FRC)
- Color Gamut (typ.): NTSC 72% (CIE1931)
- Contrast Ratio (typical): 3000:1
- Curvature: 1500R
- Display Size (inch): 31.5
- Panel Type: VA
- Refresh Rate (Hz): 100
- Resolution: 1920x1080
- Response Time (ms): 5 (GtG at Faster)
- Surface Treatment: Anti-Glare
- Tilt (°): -3.5 to 21.5
- Viewing Angle: (CR≥10) 178° (R/L), 178° (U/D): Yes
- Wall Mountable (mm): 100x100
- Ergotron HX Desk Monitor Arm with HD PivotDeskripsi:Samsung Odyssey G9 Compatibility The Samsung Odyssey G9 may require a proprietary VESA adapter bracket, which should be included in the G9's box, to attach to the HX arm's VESA Standard interface. Some variations of the Samsung Odyssey G9 are compatible with the standard HX Arm. It is recommended to check the display's weight and depth to determine the appropriate mount.Weight Capacity Suitable for monitors weighing between 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm) without the stand. For monitors with a depth of less than 8inch (20cm), the standard HX desk arm may also be considered.Design and Features The arm folds back over the base into a compact, retracted position, which is ideal for tucking under storage shelves or cabinets. It also has a portrait/landscape rotation with lockout. Streamlined cable management routes cables under the arm and within the extension.Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1.0 to 6.6cm) thick. The grommet mount attaches through surface holes.Movement Range The monitor can be turned 360° at the connection point of the arm and extension. Turning is restricted to 180° at the connection point of the extension and base. The tilt range is 15° backward and 5° forward.Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm).atribut:
- Capacity (kg): 12.7–19.1
- Depth Capacity (cm): 15–30
- Depth Capacity (inch): 6–12
- Lift (inch): 11.5
- Mounting Standard: VESA MIS-D, 75/100
- Pan (°): 180
- Rotation (°): 360
- Screen (inch): ≤49
- Tilt (°): 20
- Tilt Range Forward/Backward (°): 15/5
- VESA: MIS-D
- Lenovo Monitor L27i-4Aatribut:
- Size Screen (inch): 27
- Resolution (Pixel): 1920x1080
- Pixel Pitch (mm): 0.311x0.311
- Brightness (cd/m²): 300
- Camera: None
- Color Gamut (%): 99 sRGB
- Dimensions (WxDxH) (mm): 181.8 x 612.3 x 474.4
- Microphone: None
- Power Consumption (W): 19.5 / 36 (Typical / Maximum)
- Side Bezel Width (mm): 2.3
- Video Connector: 2x HDMI 1.4, 1x VGA
- Dell Slim Entertainment Monitor 24inchatribut:
- Display Size (inch): 23.8
- Preset Display Area (cm): 52.70x29.64
- Display Type: LED Edelight system
- Aspect Ratio: 16:9
- Resolution (native): Full HD (1920x1080) at 60Hz
- Pixel Pitch (mm): 0.2745x0.2745
- Brightness (cd/m²): 250
- Color Depth: 16.7 millions
- Contrast Ratio: 1000:1
- Dimensions (mm): 412.8x537.8x152.8
- Display Input Type: 2x HDMI 1.4 (HDCP)
- Interface: Audio Line Out
- Panel Type: IPS, Anti-glare with 3H Hardness
- Response Time (ms): 4, grey to grey in extreme mode
- VESA Mount Compatible (mm): 100x100
- EIKI Digital Large Interactive Display (Only Display)atribut:
- Display: 4K HD DLED
- Touch Point: Up to 40
- Touch Accuracy (mm): ±1
- Sound (W): 20
- Maxhub Interactive Flat PanelDeskripsi:V6 Classic Series Zoom Rooms VersionAn all-in-one Zoom Rooms-enabled collaboration board to suit any meeting room.From huddle rooms to large meeting rooms, MAXHUB IFP V6 Classic Zoom Rooms Version is pre-configured with Zoom Rooms to support Zoom Whiteboard with 10-point multi-touch functionality, annotation and Auto Framing.The pluggable PC Module makes the IFP V6 Classic easy to upgrade while the color accuracy (smaller than 2 Delta E), 90% NTSC true color, 92° HFOV 48MP 4K UHD camera, 2.1 channel stereo sound and two 10W+20W seam speakers offer an immersive, true-to-life experience.atribut:
- Aspect Ratio: 16:9
- Logitech Wireless DesktopDeskripsi:SYSTEM REQUIREMENTS- Windows ® 7, Windows 8, Windows 10 or later - Chrome OS ™- Linux ® kernel 2.6+ - USB portTECHNICAL SPECIFICATION- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver- Wireless Range: 10 meters / 33 feet- Software Support: Logitech SetPointKeyboard- Low-profile keys Adjustable keyboard height- Battery: 2 x AAA- Battery Life (non-rechargeable): 36 months- Dedicated Keys: 15 function keys accessible via the "fn" keyMouse- Connecting/Power: Power On/Off button- Sensor technology: Advanced optical tracking- Battery: 1 x AAA- Battery Life (non-rechargeable): 12 monthsPACKAGE CONTENTS- Keyboard - Mouse - Receiver wireless - User DocumentationPART NUMBER- PN: 920-007937atribut:
- Dimensions (HxWxT) (mm): Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
- Durability: 70 million keystrokes
- Actuation Distance (mm): 1.5
- Actuation Force (g): 45
- Total Distance (mm): Traveled 3.2
- Logitech Wireless Combo (Keyboard)Deskripsi:Keyboard kecil yang cerdas ini memiliki semua tombol standar sehingga Anda dapat menghemat banyak ruang tanpa melewatkan satupun. Koneksi nirkabel yang handal memungkinkan Anda bekerja atau bermain hingga 10 meter (33 kaki) jauhnya tanpa jeda atau terputus. Anda dapat menggunakannya berbulan-bulan tanpa repot mengganti baterai (24 bulan untuk keyboard dan 5 bulan untuk mouse). Keyboard kompak yang 36% lebih kecil dibandingkan keyboard standar namun masih memiliki semua tombol standar sehingga melakukan hal-hal yang Anda sukai menjadi lebih mudah dibandingkan sebelumnya. Jadi Anda dapat bekerja di lebih banyak tempat, seperti di sofa Anda yang nyaman. Membantu melindungi informasi Anda dengan mengenkripsi transfer data antara keyboard dan penerima sinyal dengan salah satu enkripsi data terbaik yang ada. Tanpa ruang di antara tombol menjadikannya kompak dan juga ramping. Pengaturan tak pernah lebih mudah dari ini, Anda hanya perlu memasang penerima sinyal nirkabel ke port USB dan mulai mengirim tweet, mengirimkan posting blog, dan berkirim-kiriman pesan instan dalam sekejap tanpa perlu software. Tombol-tombolnya tidak bersuara, sehingga Anda dapat mendengarkan lagu yang Anda putar dan bukan mendengar suara mengetik. - Persyaratan Sistem: Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10, port USB. - Isi Kemasan: Keyboard (K220), Mouse (M150), penerima sinyal USB, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Part Number: 920-006314
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- Uniarch Smart Interactive Displayatribut:
- Screen Size (inch): 64.53
- Backlight: D-LED
- Pixel Pitch (mm): 0.496x0.372
- Resolution: 3840x2160
- Contrast: 1200:1
- Brightness (cd/m²): 450
- Color: 1.07B
- Dimensions (WxHxD) (mm): 1506.3x901.3x96.1
- Multi Language: 22 (English, Turkish,Danish,Norwegian-Bokmol,Romanian,Greek,Arabic,France, Spanish, Portuguese, German, Italian, Dutch, Swedish, Finnish, Polish, Czech, Russia, Korea, Simplified Chinese, Traditional Chinese, Japanese )
- Operating Humidity (%): 20~80 (No Condensation)
- Operating Temperature (°C/°F): 0 to 40
- Package Dimensions (WxHxD) (mm): 1660x1045x245
- Power Consumption (W): ≤170 (on without OPS), <0.5 (Standby)
- Power Speaker (W): 2x15
- Power Supply (V AC): 100 to 240
- Response Time (ms): 6
- Storage Humidity (%): 10 to 80 (No Condensation)
- Storage Temperature Range (°C/°F): -10 to 60
- View Area (WxH): 1428.48x803.52
- Viewing Angle (°): Horizontal 178, Vertical 178
- Dell Wireless Keyboard & Mouseatribut:
- Connectivity Technology: Wireless 2.4Ghz
- Interface: USB Type A
- Wireless Receiver: USB Wireless Receiver
- Input Device: Keyboard
- Pointing Device: Mouse
- Button Mouse: 3
Daftar Harga monitor samsung Terbaru March 2026
| Samsung Curved Full HD Monitor | Rp1.999.900 |
| AOC Monitor | Rp1.499.900 |
| Samsung Monitor LED IPS | Rp2.599.900 |
| Lenovo Monitor 24inch | Rp1.699.900 |
| LG Curve Monitor FHD | Rp3.299.900 |
| Ergotron HX Desk Monitor Arm with HD Pivot | Rp7.599.900 |
| Lenovo Monitor L27i-4A | Rp2.299.900 |
| Dell Slim Entertainment Monitor 24inch | Rp2.899.900 |
| EIKI Digital Large Interactive Display (Only Display) | Rp33.999.900 |
| Maxhub Interactive Flat Panel | Rp47.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



























































































































































/r6P108902978-1.jpg)


/P102173091-1.jpg)
/P102172964-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)