Samsung Digital Signage Touch Screen QM55B-T Series (Layar Display)

Sebelum PPN:
Rp55.999.900
Spesifikasi
Screen Size (inch)55
Resolution3840 x 2160
Brightness500 nit (without Glass)
Panel TechnologyVA
Audio OutStereo Mini Jack
Color Gamut92% (DCI-P3, CIE 1976) %
Contrast Ratio DynamicMega
Frequency (Hz)50/60
HDMI In3
Operation Support24/7
Pixel Pitch (HxV) (mm)0.315 x 0.315
Power Supply (V)100 - 240 (AC)
Response Time (m/s)8
TouchscreenYes
Viewing Angle (°)178/178 (H/V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
QM55B-T - All-in-One Touch Display for Business
- 55” Interactive Touch Screen Display.
- Incredibly clear screen with eye-catching 4K UHD picture quality.
- Improved visibility with non-glare panel for hyper-realistic, immersive visual experience.
- Easy content creation, scheduling and publication with MagicINFO.

Ulasan Produk

Tidak ada ulasan