Ergotron HX Desk Monitor Arm with HD Pivot (Braket/Penyangga)
#Grup produk P112188803
Sebelum PPN:
Rp8.699.900 - Rp8.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Capacity (kg) | 12.7–19.1 |
|---|---|
| Depth Capacity (cm) | 15–30 |
| Depth Capacity (inch) | 6–12 |
| Lift (inch) | 11.5 |
| Mounting Standard | VESA MIS-D, 75/100 |
| Pan (°) | 180 |
| Rotation (°) | 360 |
| Screen (inch) | ≤49 |
| Tilt (°) | 20 |
| Tilt Range Forward/Backward (°) | 15/5 |
| VESA | MIS-D |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Samsung Odyssey G9 Compatibility The Samsung Odyssey G9 may require a proprietary VESA adapter bracket, which should be included in the G9's box, to attach to the HX arm's VESA Standard interface. Some variations of the Samsung Odyssey G9 are compatible with the standard HX Arm. It is recommended to check the display's weight and depth to determine the appropriate mount.
Weight Capacity Suitable for monitors weighing between 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm) without the stand. For monitors with a depth of less than 8inch (20cm), the standard HX desk arm may also be considered.
Design and Features The arm folds back over the base into a compact, retracted position, which is ideal for tucking under storage shelves or cabinets. It also has a portrait/landscape rotation with lockout. Streamlined cable management routes cables under the arm and within the extension.
Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1.0 to 6.6cm) thick. The grommet mount attaches through surface holes.
Movement Range The monitor can be turned 360° at the connection point of the arm and extension. Turning is restricted to 180° at the connection point of the extension and base. The tilt range is 15° backward and 5° forward.
Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm).
Weight Capacity Suitable for monitors weighing between 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm) without the stand. For monitors with a depth of less than 8inch (20cm), the standard HX desk arm may also be considered.
Design and Features The arm folds back over the base into a compact, retracted position, which is ideal for tucking under storage shelves or cabinets. It also has a portrait/landscape rotation with lockout. Streamlined cable management routes cables under the arm and within the extension.
Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1.0 to 6.6cm) thick. The grommet mount attaches through surface holes.
Movement Range The monitor can be turned 360° at the connection point of the arm and extension. Turning is restricted to 180° at the connection point of the extension and base. The tilt range is 15° backward and 5° forward.
Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm).
Feature
All-in-one solution: Combines a strong monitor arm and heavy-duty tilt pivot.Sturdy fit: Tilts +15°/-5° to work or play comfortably.
Protect your investment: Quality design securely supports large monitors.
G9 compatible: Works with 1000R curved monitors, like the Samsung 49" Odyssey G9.
Reclaim space: Replaces bulky monitor bases and lifts screens above the desktop.
Simple adjustment: Enables precise screen positioning with Constant Force™ Technology.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mbP112188803-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
