Spesifikasi
| Brightness (typ.) (cd/m²) | 250 |
|---|---|
| Color Bit | 8bit (6bit+FRC) |
| Color Gamut (typ.) | NTSC 72% (CIE1931) |
| Contrast Ratio (typical) | 3000:1 |
| Curvature | 1500R |
| Display Size (inch) | 31.5 |
| Panel Type | VA |
| Refresh Rate (Hz) | 100 |
| Resolution | 1920x1080 |
| Response Time (ms) | 5 (GtG at Faster) |
| Surface Treatment | Anti-Glare |
| Tilt (°) | -3.5 to 21.5 |
| Viewing Angle | (CR≥10) 178° (R/L), 178° (U/D): Yes |
| Wall Mountable (mm) | 100x100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Flicker safe: Yes
- HDR 10: No
- AMD FreeSync: FreeSync
- Auto Input Switch: Yes
- Colour Calibrated in Factory: No
- Black Stabiliser: Yes
- Dynamic Action Sync: No
- FPS Counter: No
- OSD Language: 18 countries (English, Germanic, French, Spanish, Italian, Swedish, Finnish, Portuguese, Portuguese(brazil), Polish, Russian, Greek, Ukrainian, Chinese, Traditional Chinese, Japanese, Korean, Hindi)
Connectivity :
- D-Sub: Yes (1ea)
- HDMI: Yes (2ea) Version 1.4
- DisplayPort: No
- Headphone out: Yes
- HDR 10: No
- AMD FreeSync: FreeSync
- Auto Input Switch: Yes
- Colour Calibrated in Factory: No
- Black Stabiliser: Yes
- Dynamic Action Sync: No
- FPS Counter: No
- OSD Language: 18 countries (English, Germanic, French, Spanish, Italian, Swedish, Finnish, Portuguese, Portuguese(brazil), Polish, Russian, Greek, Ukrainian, Chinese, Traditional Chinese, Japanese, Korean, Hindi)
Connectivity :
- D-Sub: Yes (1ea)
- HDMI: Yes (2ea) Version 1.4
- DisplayPort: No
- Headphone out: Yes
Feature
- Vivid Color with Full HD Resolution At 1920x1080 resolution, LG's curved Full HD monitor features vibrant color and clarity. Work through your projects with ease and efficiency.
- 100Hz Refresh Rate
The quick 100Hz refresh rate assures streaming and even casual game play displays smoothly with reduced stuttering and motion blur.
- Easy Viewing Comfortable Reading
Watch your monitor for longer periods of time. Reader Mode provides optimal conditions for reading by reducing blue light.
- Easier User Interface
You can customize the workspace by splitting the display or adjusting basic monitor options with just a few mouse clicks.1
- AMD Freesync
Gamers can experience seamless, fluid movement in high resolution and fast-paced games.
- Never in The Dark
Light up your gameplay with enhanced vision. Black Stabilizer brightens dark scenes to give you an advantage over the competition even when they’re hiding in the shadows.
- Easy and Comfortable
The ergonomic stand makes it easy to flexibly adjust the tilt of the screen in the optimal position for you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
