Spesifikasi
| Size Screen (inch) | 27 |
|---|---|
| Resolution (Pixel) | 1920x1080 |
| Pixel Pitch (mm) | 0.311x0.311 |
| Brightness (cd/m²) | 300 |
| Camera | None |
| Color Gamut (%) | 99 sRGB |
| Dimensions (WxDxH) (mm) | 181.8 x 612.3 x 474.4 |
| Microphone | None |
| Power Consumption (W) | 19.5 / 36 (Typical / Maximum) |
| Side Bezel Width (mm) | 2.3 |
| Video Connector | 2x HDMI 1.4, 1x VGA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
"PERFORMANCEDisplay Size 27".
View Area 597.9x336.3 mm
Panel In-Plane Switching
Backlight WLED
Aspect Ratio 16:9
Resolution 1920x1080
Pixel Pitch 0.311x0.311 mm
Dot / Pixel Per Inch 82 dpi
View Angle (H / V) 178° / 178°.
Response Time 4ms (Extreme mode) / 6ms (Normal mode) / 14ms (Off mode)
Color Support 16.7 Million
Refresh Rate 100Hz (Only for HDMI input)
Brightness 300 cd/m².
Contrast Ratio 1300:1
Color Gamut 99% sRGB
Screen Surface Treatment Anti-glare
Curvature None
Camera None
Microphone None
Speakers 3Wx2
Power Consumption (Typical / Maximum) 19.5W / 36W
Power Adapter Integrated
Touchscreen None
Smart System None
DESIGN
Stand Tilt Stand
Case Color Cloud Grey
Side Bezel Width 2.3 mm
Mounting Supports VESA mount 100mm
ThinkCentre M Series Support Tiny, Nano Support
Dimensions (WxDxH) Unpacked Head Only | 43.5 x 612.3 x 368.0 mm (1.71 x 24.11 x 14.49 inches)
Unpacked with Stand | 181.8 x 612.3 x 474.4 mm (7.16 x 24.11 x 18.68 inches)
Packaging Dimensions (WxDxH)
720 x 125 x 452 mm (28.35x4.92x17.80 inches)
Weight Monitor With Stand | 4.3 kg (9.5 lbs)
Monitor Head Only | 3.6 kg (7.9 lbs)
Packaging Weight 5.9 kg (13.01 lbs)
CONNECTIVITY
USB Port None
Video Connector 2x HDMI 1.4, 1x VGA
Network Connectivity None
SERVICE
Base Warranty 3-year
SOFTWARE
Operating System
Support Windows 10, Windows 11
ACCESSORIES
HDMI Cable"
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/cnP111544455-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
