Logitech Wireless Desktop Nano

Rating:
100% of 100
(1)
Sebelum PPN:
Rp379.900
Spesifikasi
Dimensions (LxWxH) (mm)Keyboard 288x139x21, Mouse 100x32x60, Nano Receiver 18.7x14.4x6.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SIMPLE, QUICK, AND COLORFUL
Welcome concise and colorful accessories that will beautify your workspace. This space-saving keyboard and mouse combines smooth typing, browsing, and scrolling with the convenient wireless freedom you need to work comfortably, at home or on the go.

KEYBOARDS THAT SAVE SPACE
Its minimalistic shape packs all the buttons you need in a small space, leaving plenty of room for the compact mouse that comes with it. Its integrated support feet allow you to type comfortably the way you want. Ideal for tight spaces, this combo is easy for kids to use.

COMPATIBLE MOUSE WITH VERY INTELLIGENT DESIGN
This compact wireless mouse features an ultra-smart design that's ideal for small hands. This mouse can be tucked into a laptop bag so you can work anywhere, whether you're right-handed or not. Equipped with smooth and accurate cursor control for easy navigation.

WIRELESS FREEDOM
A tiny USB receiver is already paired with your keyboard and mouse for plug-and-play connectivity. Works wireless up to a maximum of 10 meters1Wireless coverage may vary depending on environmental and computing conditions. with a strong and reliable USB 2.4 GHz receiver connection so you won't experience lags or drops.

A STYLE THAT FITS YOUR TYPE
Choose from tons of quirky color schemes and cute patterns. Concise and playful, this is a range of accessories that anyone looking for unique colors and contrasts can enjoy.

MADE TO LONG LASTING
Type for up to three years without having to replace the battery and use the mouse for up to a year before having to replace the battery. This keyboard is spill proof and made to last.
Feature
SYSTEM REQUIREMENTS
- Windows® 7, 8, 10 or later
- Chrome OS™
- Linux® 2.6 or later
- USB port available

TECHNICAL SPECIFICATIONS
- Wireless range (in meters): 10 m

Keyboard Features
- Spill-resistant design
- Adjustable keyboard height
- Button type: deep profile
- 2 AAA batteries (Alkaline Battery)
- Battery life: 36 months

Mouse Features
- Sensor technology: Smooth Optical Tracing
- Number of buttons: 3 (Left/Right Click, Middle Click)
- Scrolling: line-by-line
- Scroll Wheel: Yes, 2D, optical
- Connecting/Power: Power On/Off button
- 2 AAA batteries (Alkaline Battery)
- Battery life: 12 months

PACKAGE CONTENTS
- Wireless Keyboard
- Wireless Mouse
- Nano receiver
- 2 AAA batteries (keyboard) and 2 AAA batteries (mouse)
- User documentation

SPARE PARTS NUMBER
- Black/Chartreuse Yellow: 920-008202
- White/Vivid Red: 920-008201

Ulasan Produk