Logitech Wireless Desktop

Sebelum PPN:
Rp539.900
Spesifikasi
Dimensions (HxWxT) (mm)Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
Durability70 million keystrokes
Actuation Distance (mm)1.5
Actuation Force (g)45
Total Distance (mm)Traveled 3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SYSTEM REQUIREMENTS
- Windows ® 7, Windows 8, Windows 10 or later
- Chrome OS ™
- Linux ® kernel 2.6+
- USB port

TECHNICAL SPECIFICATION
- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver
- Wireless Range: 10 meters / 33 feet
- Software Support: Logitech SetPoint

Keyboard
- Low-profile keys Adjustable keyboard height
- Battery: 2 x AAA
- Battery Life (non-rechargeable): 36 months
- Dedicated Keys: 15 function keys accessible via the "fn" key

Mouse
- Connecting/Power: Power On/Off button
- Sensor technology: Advanced optical tracking
- Battery: 1 x AAA
- Battery Life (non-rechargeable): 12 months

PACKAGE CONTENTS
- Keyboard
- Mouse
- Receiver wireless
- User Documentation

PART NUMBER
- PN: 920-007937
Feature
FAMILIAR KEYBOARD LAYOUT
You don't need to relearn the use of the keyboard. You'll enjoy the convenience and simplicity of a traditional full-size keyboard layout right from the start.

LONGER BATTERY LIFE
You can type for up to three years without changing the battery and use the mouse for up to a year before replacing the battery.
Estimated three-year battery life based on a calculation of two million beats per year in an office environment. As with all batteries, user experience may vary based on usage conditions and compute settings.

DURABLE
Product construction with sturdy support legs and a spill-resistant design. Anti-fade polish on each key ensures that the letters will not disappear from the keyboard keys.

WIRELESS RELIABILITY
Plug in the mini USB receiver and enjoy strong connectivity with no lag time. Wireless keyboard and mouse can be connected up to a distance of 10 meters (33 feet).
While environmental conditions may cause wireless coverage to vary slightly, you always get the connection you need.

Ulasan Produk

Tidak ada ulasan