Beli monitor komputer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dell MonitorDeskripsi:To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pcatribut:
- Color Support: 16.7 million colors
- Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
- Aspect Ratio: 16:09
- Contrast Ratio: 1000:1
- Horizontal/Vertical Viewing Angle: 178
- Diagonal Size (inch): 27
- Brightness (cd/m²): 300
- Built-in Devices: USB 3.2 Gen 1 hub
- Dimensions (inch): 24x7.5x21
- Display Type: LED-backlit LCD monitor / TFT active matrix
- Panel Type: IPS
- Screen Coating: Anti-glare
- Dell Slim Entertainment Monitor 27inchatribut:
- Display Size (inch): 27
- Aspect Ratio: 16:9
- Contrast Ratio: 1000:1, typical
- ViewSonic IPS MonitorDeskripsi:The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.atribut:
- Resolution: 1920x1080
- Refresh Rate (Hz): 75
- Light Source: LED
- monotaro 7inch Monitor For CarDeskripsi:Produk ini juga sering disebut dengan Monitor Mobiatribut:
- LCD monitor: 7 inch TFT LCD
- Signal Type: NTSC 2 input
- Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
- Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
- Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
- Operating Voltage (V): 12 to 24
- ViewSonic Curved HD Gaming MonitorDeskripsi:The ViewSonic VX3218-PC-MHD features a 32inch Full HD display with a 1500R curve for bigger, more immersive gameplay. The hyper-responsive 165Hz refresh rate renders your games with ultra-smooth graphics. A clean design removes the bulk of larger monitors, and a borderless display with sleek dimensions enhances this big screen experience. AMD Adaptive Sync virtually eliminates screen tearing and stuttering for fluid gameplay and the 1ms MPRT response time enables you to react in-game with speed and precision. The VX3218-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimised screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.atribut:
- Display Size (inch): 32
- Viewable Area (inch): 31.5
- Light Source: LED
- Dell Slim Entertainment Monitor 24inchatribut:
- Display Size (inch): 23.8
- Preset Display Area (cm): 52.70x29.64
- Display Type: LED Edelight system
- Aspect Ratio: 16:9
- Resolution (native): Full HD (1920x1080) at 60Hz
- Pixel Pitch (mm): 0.2745x0.2745
- Brightness (cd/m²): 250
- Color Depth: 16.7 millions
- Contrast Ratio: 1000:1
- Dimensions (mm): 412.8x537.8x152.8
- Display Input Type: 2x HDMI 1.4 (HDCP)
- Interface: Audio Line Out
- Panel Type: IPS, Anti-glare with 3H Hardness
- Response Time (ms): 4, grey to grey in extreme mode
- VESA Mount Compatible (mm): 100x100
- REDRAGON Gaming Mouse RGB Griffinatribut:
- DPI: 800/1200 /1600/2400/7200
- FPS: 4000
- Acceleration (G): 10
- Polling Rate (Hz): 1000
- Number of Mouse Buttons: 7 programmable buttons
- Cable Length (m): 1.8
- Button Durability: 5million clicks
- Lenovo Monitor 24inchatribut:
- Display Size (inch): 23.8
- ViewSonic Full HD Gaming MonitorDeskripsi:The ViewSonic VX2418-P-MHD features a crisp Full HD display paired with a hyper-responsive 165Hz refresh rate for smooth gaming. The 165Hz refresh rate loads more frames for sleek gameplay with less lag. A 1ms response time ensures your reactions are as fast as the game, helping you to claim more victories. A borderless panel and sleek, minimal aesthetic combine into a product that pulls all focus to the screen. Adaptive Sync virtually eliminates screen tearing and stuttering for the smoothest gaming experience possible. VX2418-P-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimized screen performance for a variety of scenarios such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.atribut:
- Panel: VA
- Resolution: 1920x1080
- Refresh Rate (Hz): 165
- Backlight Life (hour): 30000
- Brightness (cd/m²): 250 (Typical)
- Colors: 16.7million
- Light Source: LED
- Port : HDMI x2, DP
- Response Time (ms): 1
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- Lenovo Monitor 27inchatribut:
- Display Size (inch): 27
- Aspect Ratio: 16:9
- Anti-glare: Yes
- Panel: In-Plane Switching
- View Angle (H / V): 178 / 178
- ViewSonic Professional MonitorDeskripsi:The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta Eatribut:
- Refresh Rate (Hz): 60
- Light Source: LED
- Logitech WebcamDeskripsi:Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
- HP (Hewlett-Packard Japan) Series 3 Pro 324pv FHD VA Monitoratribut:
- Applicable Standard: RoHS Directive, J-Moss, International Energy Star Program
- Backlight: LED backlight
- Brightness (cd/m²): 250
- Cable: HDMI cable x 1 (1.8m), power cable x 1 (1.83m)
- Contrast Ratio: 3000:1 (dynamic contrast ratio 8000000:1)
- Display Color: About 16.77 million colors
- Input Terminal: VGA ,HDMI 1.4
- Mass of Main Unit (kg): With stand: 3.56, Without stand: 3.17
- Maximum Power Consumption (W): 30
- Power Supply: 100 - 240VAC 50/60Hz
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: 1920 x 1080 dots
- Scanning Frequency (Horizontal): 30kHz-80kHz(VGA)/115kHz(HDMI)
- Scanning Frequency (Vertical): 50Hz-60Hz(VGA)/100Hz(HDMI)
- Screen Technology: VA
- Size: 23.8 type
- Surface Treatment: Non-glare
- Teeth Spacing: 0.2745x0.2745mm
- Viewing Angle: 178° (horizontal)/178° (vertical)
- speaker: None
Daftar Harga monitor komputer Terbaru March 2026
| Dell Monitor | Rp3.599.900 |
| Dell Slim Entertainment Monitor 27inch | Rp3.699.900 |
| ViewSonic IPS Monitor | Rp2.299.900 |
| monotaro 7inch Monitor For Car | Rp1.399.900 |
| ViewSonic Curved HD Gaming Monitor | Rp4.499.900 |
| Dell Slim Entertainment Monitor 24inch | Rp2.899.900 |
| AOC Monitor | Rp1.499.900 |
| REDRAGON Gaming Mouse RGB Griffin | Rp249.900 |
| Dell Laptop Latitude | Rp16.999.900 |
| Lenovo Monitor 24inch | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































%20Series%203%20Pro%20324pv%20FHD%20VA%20Monitor/obP113346875-1.jpg)