Lenovo Monitor 18.5inch (Layar Display)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Display Size (inch)18.5
View Area (mm)409.8x230.4
Aspect Ratio16:9
Resolution1366x768
Refresh Rate (Hz)60
Anti-glareYes
Brightness (nits)200
Color Gamut72% NTSC
Color Support16.7 Million
Contrast Ratio600:1
Dimensions (HxWxD) (mm)344.66x448,4x179.88 (With Stand)
Dot Per Inch85
Maximum Power Consumption (W)12
PanelTwisted Nematic
Pixel Per Inch85
Pixel Pitch (mm)0.30x0.30
Power AdapterIntegrated
Power Consumption Typical (W)9
Response Time (ms)5 (Extreme mode) / 5 (Typical mode) / 5 (Off mode)
Side Bezel Width (mm)18.52
Video Connector1x HDMI 1.4, 1x VGA
View Angle (H / V)90 / 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stand : Tilt Stand
Cables Included : HDMI cable
Environmental Certification: Energy Star Certified, EPEAT Bronze, RoHS
Ergonomic Certification : TÜV Rheinland Low Blue Light
Operating System Support : Support Windows 7, Windows 10
Announce Date : 2019-08-13

Ulasan Produk

Tidak ada ulasan