MCO 2WAY 6FAN notebook PC stand full cooling type

Sebelum PPN:
Rp669.900
Spesifikasi
Allowable Load (kg)Up to 3
Angle Adjustment Range7 levels (0°/Approx. 17°/Approx. 23°/Approx. 28°/Approx. 30°/Approx. 33°/Approx. 36°)
BearingSleeve bearing
Fan Speed (rpm)2100+/-10%
LEDBlue LED 6 lights (fan part) *Cannot be turned off.
Main Unit Dimensions, Width W x Depth D x Height H (mm)About 360 x 255 x 27
Mass of Main Unit (g)About 790
Noise LevelFan: <32dBA
Power SupplyUSB DC5V/Approx.850mA (Powered from USB terminal)
Service LifeFan: about 10000 hours
Set ContentsMain unit, dedicated USB cable, instruction manual and warranty card
Suitable Models11.6 to 15.6 inch laptop
Supported OSWindows 11/10, macOS 10.10 or later
TerminalUSB A port female x 2 (through port compatible)
Warranty Period6 months from date of purchase
fan6 units

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 fans cool the entire bottom of the laptop. Cooler stand that covers the entire bottom surface of the notebook PC This is a stand that allows comfortable operation and cooling with a large fan by installing a notebook PC. When the computer body heats up, it leads to a decrease in performance and a decrease in product life. You can prevent heat build-up by elevating your laptop from your desk and directing it to a fan. You can choose between two modes of use: "cooling pad mode" and "note stand mode". In the "cooling pad mode", the notebook PC is placed on the stand and used as it is. Even on a desk with no space, you can create a space on the bottom of your PC by adjusting the angle and expect further heat dissipation effect. In "Note Stand Mode", you can connect peripherals such as an external keyboard and mouse. You can use your notebook PC screen like an LCD monitor and use it as if you were using a desktop PC. Equipped with a 7-step angle adjustment function, you can choose the angle you like from 0°/about 17°/about 23°/about 28°/about 30°/about 33°/about 36°. . An appropriate angle can be set according to the work content. Equipped with two USB A ports on this product, it does not reduce the number of USB ports of the notebook PC used to connect this product. In addition, since the USB port of this product is connected internally (through port), it can be used in the same way as the USB port of the notebook PC. A perforated plate with excellent air permeability and thermal conductivity is used on the PC installation surface. The heat of the PC body can escape more easily, preventing thermal runaway of the notebook PC. It supports a wide range of laptop sizes from 11.6 inches to 15.6 inches, so even if the size is different, such as home laptops and office laptops, it can be used for various laptops within the corresponding size. Is possible. When the power is turned on, a bright blue LED light is lit. You can see at a glance whether the power is on or not. *It is not possible to turn off only the LED light. It has a wind force adjustment dial function that allows you to adjust the air flow according to the situation of your notebook PC. You can make detailed adjustments according to the situation, such as setting the airflow to "low" immediately after using the PC and setting the airflow to "high" when browsing. Comes with a smartphone stand that allows you to place your smartphone next to the stand. You can install your smartphone on either the left or right side according to your work.
*Compatible sizes are approximate. It may not be used depending on the shape of the PC. Please check the shape of your laptop before purchasing. *Please be careful not to overturn or drop the PC when in notebook stand mode. *This product may not be installed properly depending on the shape of the notebook PC. *It is not possible to turn off only the LED.
Warning
*Compatible sizes are approximate. It may not be used depending on the shape of the PC. Please check the shape of your laptop before purchasing. *Please be careful not to overturn or drop the PC when in notebook stand mode. *This product may not be installed properly depending on the shape of the notebook PC. *It is not possible to turn off only the LED.
Feature
6 fans cool the entire bottom of the laptop. Cooler stand that covers the entire bottom surface of the notebook PC This is a stand that allows comfortable operation and cooling with a large fan by installing a notebook PC. When the computer body heats up, it leads to a decrease in performance and a decrease in product life. You can prevent heat build-up by elevating your laptop from your desk and directing it to a fan. You can choose between two modes of use: "cooling pad mode" and "note stand mode". In the "cooling pad mode", the notebook PC is placed on the stand and used as it is. Even on a desk with no space, you can create a space on the bottom of your PC by adjusting the angle and expect further heat dissipation effect. In "Note Stand Mode", you can connect peripherals such as an external keyboard and mouse. You can use your notebook PC screen like an LCD monitor and use it as if you were using a desktop PC. Equipped with a 7-step angle adjustment function, you can choose the angle you like from 0°/about 17°/about 23°/about 28°/about 30°/about 33°/about 36°. . An appropriate angle can be set according to the work content. Equipped with two USB A ports on this product, it does not reduce the number of USB ports of the notebook PC used to connect this product. In addition, since the USB port of this product is connected internally (through port), it can be used in the same way as the USB port of the notebook PC. A perforated plate with excellent air permeability and thermal conductivity is used on the PC installation surface. The heat of the PC body can escape more easily, preventing thermal runaway of the notebook PC. It supports a wide range of laptop sizes from 11.6 inches to 15.6 inches, so even if the size is different, such as home laptops and office laptops, it can be used for various laptops within the corresponding size. Is possible. When the power is turned on, a bright blue LED light is lit. You can see at a glance whether the power is on or not. *It is not possible to turn off only the LED light. It has a wind force adjustment dial function that allows you to adjust the air flow according to the situation of your notebook PC. You can make detailed adjustments according to the situation, such as setting the airflow to "low" immediately after using the PC and setting the airflow to "high" when browsing. Comes with a smartphone stand that allows you to place your smartphone next to the stand. You can install your smartphone on either the left or right side according to your work.

Ulasan Produk

Tidak ada ulasan