ViewSonic Monitor Professional (Layar Display)

Sebelum PPN:
Rp5.199.900 - Rp15.999.900
Spesifikasi
Refresh Rate (Hz)60
Light SourceLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E<2 colour accuracy to deliver precise colour performance and wide-angle viewing, while a 4-sided frameless design provides a seamless viewing experience for multi-monitor setups. What's more, with advanced ergonomic tilt, swivel, pivot, and height adjust features, this monitor provides a comfortable viewing experience and vivid images no matter your vantage point. Extensive connectivity options include VGA, HDMI, and DisplayPort so that you can connect to a variety of HD and analog devices – today and tomorrow. In addition, Flicker-Free technology and a Blue Light Filter help to minimise eyestrain from extended viewing periods.
Feature
Color Gamut Adobe RGB: 85% size / 78% coverage (Typ); DCI-P3: 84% size / 84% coverage (Typ); EBU: 112% size / 99% coverage (Typ); REC709: 114% size / 100% coverage (Typ); SMPTE-C: 123% size / 100% coverage (Typ); NTSC: 80% size (Typ); sRGB: 114% size / 100% coverage (Typ)

Ulasan Produk

Tidak ada ulasan