ViewSonic Monitor Curved Gaming HD (Layar Display)

Sebelum PPN:
Rp5.199.900 - Rp6.199.900
Spesifikasi
Display Size (inch)32
Viewable Area (inch)31.5
Light SourceLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ViewSonic VX3218-PC-MHD features a 32inch Full HD display with a 1500R curve for bigger, more immersive gameplay. The hyper-responsive 165Hz refresh rate renders your games with ultra-smooth graphics. A clean design removes the bulk of larger monitors, and a borderless display with sleek dimensions enhances this big screen experience. AMD Adaptive Sync virtually eliminates screen tearing and stuttering for fluid gameplay and the 1ms MPRT response time enables you to react in-game with speed and precision. The VX3218-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimised screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.
Feature
- Ultimate Immersion
- Seamless Gameplay
- React Instantly
- Prevent Screen Tearing
- Render Every Detail
- Mega Dynamic Contrast
- User-Customized Game Mode
- Dual Integrated Speakers
- Viewing Comfort
- Low Energy Consumption
- IO Port

Ulasan Produk

Tidak ada ulasan