Beli monitor 240hz di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ViewSonic Monitor Curved Gaming HD (Layar Display)Deskripsi:The ViewSonic VX3218-PC-MHD features a 32inch Full HD display with a 1500R curve for bigger, more immersive gameplay. The hyper-responsive 165Hz refresh rate renders your games with ultra-smooth graphics. A clean design removes the bulk of larger monitors, and a borderless display with sleek dimensions enhances this big screen experience. AMD Adaptive Sync virtually eliminates screen tearing and stuttering for fluid gameplay and the 1ms MPRT response time enables you to react in-game with speed and precision. The VX3218-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimised screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.atribut:
- Display Size (inch): 32
- Viewable Area (inch): 31.5
- Light Source: LED
- ViewSonic Monitor IPS (Layar Display)Deskripsi:The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.atribut:
- Resolution: 1920x1080
- Refresh Rate (Hz): 75
- Light Source: LED
- ViewSonic Monitor Gaming (Layar Display)Deskripsi:The XG2405-2 24inch IPS 144Hz gaming monitor is designed for hardcore and casual gamers alike, providing the perfect blend of hyper-responsive control and vivid IPS color. A sleek 3-side borderless, esports-inspired design and 1ms (GtG) response time with AMD FreeSync Premium, outputs fluid, seamless visuals for every gaming scenario.atribut:
- Display Size (inch): 24
- Viewable Area (inch): 23.8
- Panel: IPS
- Resolution: 1920x1080
- Refresh Rate (Hz): 144
- Backlight Life (hour): 30000
- Brightness (cd/m²): 250 (Typical)
- Color Gamut: NTSC: 85% size (Typ); sRGB: 120% size (Typ)
- Colors: 16.7million
- Dimensions (WxHxD) (mm): Physical : 540x433.9-520.55x239; Physical Without Stand : 540x323x48
- Light Source: LED
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Pixel Size (mm): 0.275(H)x0.275(V)
- Port : HDMI x2, DP
- Power Consumption (W): 33
- Response Time (ms): 1
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -5/Back : 15
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor Curved Gaming (Layar Display)Deskripsi:Get ready to game on the VX2719-PC-MHD 27inch Full HD display. Take your experience further with the immersive 1500R curve, which puts your gameplay in focus. The ultra-responsive 240Hz display provides pro level refresh rates so you can stay ahead of the competition ad enjoy ultra-smooth gaming no matter how intense the action gets. A clean design, with 3-side borderless display and sleek dimensions create a product that delivers all you need. Adaptive Sync virtually eliminates screen tearing and stuttering for a fluid gaming experience. And the 1ms MPRT response time enables you to react in-game with complete precision. VX2719-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimized screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.atribut:
- Display Size (inch): 27
- Viewable Area (inch): 27
- Panel: VA
- Resolution: 1920x1080
- Refresh Rate (Hz): 240
- Backlight Life (hour): 30000
- Brightness (cd/m²): 250 (Typical)
- Color Gamut: NTSC: 72% size (Typ); sRGB: 102% size (Typ)
- Colors: 16.7million
- Dimensions (WxHxD) (mm): Physical : 611x475x225; Physical Without Stand : 611x363x75
- Light Source: LED
- PC Operating System: Windows 11 certified; macOS tested
- Pixel Size (mm): 0.311(H)x0.311(V)
- Port : HDMI x2, DP
- Power Consumption (W): 35
- Response Time (ms): 1
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -5/Back : 20
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor Professional (Layar Display)Deskripsi:The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta Eatribut:
- Refresh Rate (Hz): 60
- Light Source: LED
- ViewSonic Monitor Gaming Full HD (Layar Display)Deskripsi:The ViewSonic VX2418-P-MHD features a crisp Full HD display paired with a hyper-responsive 165Hz refresh rate for smooth gaming. The 165Hz refresh rate loads more frames for sleek gameplay with less lag. A 1ms response time ensures your reactions are as fast as the game, helping you to claim more victories. A borderless panel and sleek, minimal aesthetic combine into a product that pulls all focus to the screen. Adaptive Sync virtually eliminates screen tearing and stuttering for the smoothest gaming experience possible. VX2418-P-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimized screen performance for a variety of scenarios such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.atribut:
- Panel: VA
- Resolution: 1920x1080
- Refresh Rate (Hz): 165
- Backlight Life (hour): 30000
- Brightness (cd/m²): 250 (Typical)
- Colors: 16.7million
- Light Source: LED
- Port : HDMI x2, DP
- Response Time (ms): 1
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor Gaming Nano IPS (Layar Display)Deskripsi:Your monitor should be as inspiring as your adventures. It should give you the best experience possible, without dominating your desktop. From a blazing fast 1ms (GtG) response time to vibrant IPS Nano Colour technology, the ELITE XG270QG brings that level of excitement to reality. By uniting the core principles of our engineering philosophy, gamer-driven innovation and minimalist design, the ELITE XG270QG is equipped to be your next gaming monitor.atribut:
- Display Size (inch): 27
- Viewable Area (inch): 27
- Panel: IPS
- Resolution: 2560x1440
- Refresh Rate (Hz): 165
- Backlight Life (hour): 30000
- Brightness (cd/m²): 350 (Typical)
- Color Gamut: DCI-P3: 98% size (Typ); NTSC: 94% size (Typ)
- Colors: 16.7million
- Dimensions (WxHxD) (mm): Physical : 614x458.7-571.6x265; Physical Without Stand : 614x370x68
- Light Source: LED
- PC Operating System: Windows 10 certified; macOS tested
- Pixel Size (mm): 0.233(H)x0.233(V)
- Port : HDMI, DP
- Power Consumption (W): 65
- Response Time (ms): 1
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -5/Back : 20
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- Dell Monitor (Layar Display)Deskripsi:To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pcatribut:
- Color Support: 16.7 million colors
- Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
- Aspect Ratio: 16:09
- Contrast Ratio: 1000:1
- Horizontal/Vertical Viewing Angle: 178
- Diagonal Size (inch): 27
- Brightness (cd/m²): 300
- Built-in Devices: USB 3.2 Gen 1 hub
- Dimensions (inch): 24x7.5x21
- Display Type: LED-backlit LCD monitor / TFT active matrix
- Panel Type: IPS
- Screen Coating: Anti-glare
- Bistos BISTOS Patient Monitor 5 parameteratribut:
- Voltage (V AC): 100-240, 50-60Hz
- Philips Monitor (Layar Display)atribut:
- Backlight type: W-LED system
- Temperature Range (°C): (operation) 0 to 40, (storage) -20 to 60
- sRGB: Yes
- Dell Monitor Slim Entertainment 27inch (Layar Display)atribut:
- Display Size (inch): 27
- Aspect Ratio: 16:9
- Contrast Ratio: 1000:1, typical
- Lenovo Monitor 24.5inch (Layar Display)atribut:
- Display Size (inch): 24.5
- Aspect Ratio: 16:9
- Resolution: 1920x1080
- Anti-glare: Yes
- Brightness (nits): 400
- Color Gamut: 99% sRGB
- Color Support: 16.7 Million
- Contrast Ratio: 1000:1
- Dot Per Inch: 90
- Panel: In-Plane Switching
- Pixel Per Inch: 90
- Power Consumption Typical (W): 30
- View Angle (H / V): 178 / 178
- Dell Monitor Value 8.5inch (Layar Display)atribut:
- LCD Panel (inch): 18.5
- Power Management: VESA DPMS compatible Off Mode
- Power Saving Mode (W): <3
- Pixel Dimensions (mm): 0.3x0.3
- Color Gamut: 72% of NTSC (CIE1931)
- Color Depth: 16.7 million
- Active Display Area (mm): 409.8x230.4, tilt -5-15°
- Connectivity: 1x VGA, 1x HDMI 1.4
- Contrast Ratio: 600:1 (typical)
- Dimensions (HxWxD) (inch): 13.46x17.24x5.78 (with stand)
- Operating Temperature Range (°C): 0 to 40
- Power Input (V): AC 100-240
- Response Time (ms): 5 typical (white to black, black to white)
- Storage Temperature Range (°C): -20 to +60
- Viewing Angle (°): 90 (horizontal), 65 (vertical)
- OMRON Electric Energy Monitor KM-N2-FLKatribut:
- Applicable Phase Wiring Methods (VAC): Single-phase, 2-wire: 100 to 277 Single-phase, 3-wire: 100 to 240 (L-N) or 200 to 480 (L-L) Three-phase, 3-wire: 173 to 480 (L-L) Three-phase, 4-wire: 100 to 277 (L-N) or 173 to 480 (L-L)
- Dimensions (HxWxD) (mm): 90x90x65
- Communications: RS-485 communications, pulse output
- Applicable Phase Wiring Methods: Single-phase two-wire, single-phase three-wire, three-phase three-wire, and three-phase four-wire
- Number of Measured Circuits: Single-phase two-wire: 4 circuits max., Single-phase three-wire or three- phase three-wire: 2 circuits max., Three-phase four-wire: 1 circuit
- Allowable Supply Voltage Range (%): 85 to 115 of rated power supply voltage
- Ambient Operating Humidity (%): 25 to 85
- Ambient Operating Temperature (°C): -25 to 55 (with no condensation or icing)
- Connectable CTs (A): General-purpose CT with a rated secondary current of 1 or 5
- Indications and Operation Method: LED/LCD indications and operation buttons
- Installation Environment: Overvoltage category II, measurement category II, pollution degree 2
- Maximum CT Secondary Current (A): 6
- Operating Altitude (m): 2000 (max.)
- Power Consumption (V/A): 7 (max.)
- Power Supply Voltage (V) : Shared with measurement voltage AC100~277(LN), AC173~480(LL)
- Rated Input Frequency (Hz): 50/60
- Shock Resistance (m/s²): 150, 3 times each in 6 directions (up/down, left/right, forward/ backward)
- Storage Humidity (%): 25 to 85
- Storage Temperature (°C): -25 to 85 (with no condensation or icing)
- Vibration Resistance: Single amplitude: 0.1 mm, Acceleration: 15 m/s2, Frequency: 10 to 150 Hz, 10 sweeps for 8 min each along three axes
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
Daftar Harga monitor 240hz Terbaru October 2026
| ViewSonic Monitor Curved Gaming HD (Layar Display) | Rp5.199.900 |
| ViewSonic Monitor IPS (Layar Display) | Rp2.699.900 |
| AOC Monitor (Layar Display) | Rp1.799.900 |
| ViewSonic Monitor Gaming (Layar Display) | Rp4.499.900 |
| ViewSonic Monitor Curved Gaming (Layar Display) | Rp5.599.900 |
| ViewSonic Monitor Professional (Layar Display) | Rp5.199.900 |
| ViewSonic Monitor Gaming Full HD (Layar Display) | Rp3.599.900 |
| ViewSonic Monitor Gaming Nano IPS (Layar Display) | Rp8.599.900 |
| Dell Monitor (Layar Display) | Rp4.199.900 |
| Bistos BISTOS Patient Monitor 5 parameter | Rp53.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1hP107046053-1.jpg)
/nmP107045850-1.jpg)
/P102084762-1.jpg)
/2rP107046099-1.jpg)
/0hP107046017-1.jpg)
/46P107046150-1.jpg)
/rlP107045993-1.jpg)
/36P107046114-1.jpg)
/ccP107839444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/Bistos%20BISTOS%20Patient%20Monitor%205%20parameter/h1P105062613-1.jpg)
/g4P107638580-1.jpg)
/i3P107040651-1.jpg)
/hiP107043630-1.jpg)
/lkP107040776-1.jpg)


/k9P102047729-16.jpg)
/hlP102074633-43.jpg)

/hdP107933625-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)